Buy more than* S$200* and get FREE SHIPPING

Stainless Steel 3 Directions Ball Valve

4.00 (1)
Material (end cap)
SUS F316
Material (nuts)
SUS304
Material (spring washer)
SUS304
Material (body)
SUS F316
Material (stem)
SUS316
Material (O-Rings)
FPM (VITON)
Material (ball)
SUS316
Maximum Pressure (MPa)
4.12
Fluid
Water, oil, gas, etc.
...see all>
Product Options
ADD TO CART
Dimension L2 (mm) Dimension L1 (mm) Nominal Diameter (B) Dimensions W1 (phi mm) Dimension H (mm) Material (packing) Dimensions L (mm) Material (handle) Operating Temperature Range (deg C) Nominal Diameter (A) Type Dimension d (phi mm) Shape Dimension L3 (mm) Material (Sheet) Dimension W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L2 (mm) Dimension L1 (mm) Nominal Diameter (B) Dimensions W1 (phi mm) Dimension H (mm) Material (packing) Dimensions L (mm) Material (handle) Operating Temperature Range (deg C) Nominal Diameter (A) Type Dimension d (phi mm) Shape Dimension L3 (mm) Material (Sheet) Dimension W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27 27 2014/01/04 30 39 (Containing 20% ​​glass fiber) PTFE 56 SUS430 / vinyl coating red (Antifreeze) - 120 -10 8 L port 7 Screwed type 60 (Containing 15% carbon fibers) PTFE 21 1PC 1 RSS-14 38658103 229.99 SGD
In stock
27 27 41706 30 39 (Containing 20% glass fiber) PTFE 56 SUS430 / vinyl coating red -10 to 120(No freezing) 10 L Port 7 Screwed type 60 (Containing 15% carbon fibers) PTFE 21 1PC 1 RSS-14 38658112 229.99 SGD
In stock
38.7 38.7 3/4 48 53.5 (Containing 20% glass fiber) PTFE 79 SUS430 / vinyl coating red -10 to 120(No freezing) 20 L Port 16 - 80 (Containing 15% carbon fibers) PTFE 34 1PC 1 RSS-14 38658137 319.99 SGD
In stock
44 44 1 50 56 (Containing 20% glass fiber) PTFE 90 SUS430 / vinyl coating red -10 to 120(No freezing) 25 L Port 21 - 80 (Containing 15% carbon fibers) PTFE 41 1PC 1 RSS-14 38658146 379.99 SGD
In stock
34 33 1/2 36 45 PTFE (GLASS FIBRE CONTAINING 20%) 66 VINYL COATED-RED / SUS430 -10?120 (no freeze) 15 L-PORT 10 Screw type 80 PTFE(carbon fiber WITH 15%) 28 1PC 1 RSS-14 38658121 249.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Piping work
4
From Japan
On 2016-08-24 14:24:11
There is nothing problematic on merchandise. Plumbing parts that can be used normally.
This review is about item#38658137.

Related Products