Buy more than* S$200* and get FREE SHIPPING

Flexible Tube Gas Valve Straight, Knob

Material (end cap)
C3604
Material (body)
C3771 / CHROME-PLATED
Material (handle)
PBT
Material (stem)
C3604
Dimensions W1(mm)
27
Nominal Diameter (A)
15
Gas
For LP gas
Dimension d (phi mm)
9.5
Material (ball)
C3604 / CHROME-PLATED
Material (Sheet)
PTFE
Dimension L2 (mm)
27
Dimension L1 (mm)
29
Nominal Diameter (B)
1/2
Dimension H (mm)
45
Dimensions L (mm)
58
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FBS-100 38658322 28.68 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products