Buy more than* S$200* and get FREE SHIPPING

Safety Belt Supporter

Caution
The strap has tension towards the winder.
2015 Trusco Published Pages
3 0216
2014 TRUSCO Published Page
3-0396
Rope Specification
Aramid core input Tetoron belt
Trunk Belt (W x L)(mm)
50x1200
Lanyards (permissible length) (mm)
1530
Lanyards (strap width) (mm)
17
Hook Full Length (mm)
207
Materials (hook)
Steel / aluminum alloy
Hook
No.24AP + freely with joint
Buckle
Aluminum buckle
Hook Opening (mm)
50
Belt Color
Navy
Type
Torso belt type
Type
Makito-shiki
Weight (g)
About 1110
Color
Navy
TRUSCO Part Number
397-9334
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RBL506-24AP-UJ-NB 38659686 149.90 SGD
Shipped after 2017-04-03
ADD TO CART

Related Products