Buy more than* S$200* and get FREE SHIPPING

Liquid Glass Cleaner, Powerful, "Garapika"

4.25 (4)
Caution
Construction area and work efficiency vary by glass state.
Purpose
Glass in automobiles, trains and ships. Window glass of buildings, including office buildings, hotels, and inns. Groundwork for construction before coating. Glass of the Aquarium and amusement park. Mirror and glass of hot springs.
...see all
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Strong type 1PC(4L) 1 - 38660544 579.90 SGD
Shipped after 2017-01-26
Powerful type 1PC(400mL) 1 - 38660535 64.42 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
I use to take the window glass water scale public baths
5
From Japan
On 2016-11-17 14:05:54
Window glass After the first to use is now part clean. In addition, while several times cleaning, I want to use to buy
This review is about item#38660535.
clean up
3
From Japan
On 2014-07-12 16:34:07
usually
This review is about item#38660535.
Polishing of scratches of passenger car windshield wiper by
5
From Japan
On 2014-01-14 21:19:14
When you brush your scratches using an electric polisher it was beautifully balanced. It has in the mood from long ago, but I was wondering do you go to the automotive glass shop, this item (s) found Once you find the polishing agent suddenly noticed. I do not know how much take and get to skill in the art is the satisfaction I was able in less than 5000 yen. An attempt was made to take a dirt of the microbus of the window of scaly you are using at work in light of the thing above, but took a very stubborn and time. What about the more a little more content of high viscosity and abrasive? I thought.
This review is about item#38660535.
In glass polishing
4
From Japan
On 2013-04-02 23:02:58
Because of a skilled in the art for the site I want you to handle even large capacity, such as 2L. At the same it would buy to continue if a little cheaper the price, but ....
This review is about item#38660535.

Related Products