Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Rust Removal Eraser

4.00 (8)
Purpose
[Coarse type] For rust and singe of grill, gas range and pan. Potent stain and corrosion caused by aging deterioration on bikes and cars. Joint of tubs mildew and dirt etc. Floor dirt and rust on doors. Remover of stain and rust of machine tools such as g, [Coarse type] For rust and singe of grill, gas range and pan. Potent stain and corrosion caused by aging deterioration on bikes and cars. Joint of tubs mildew and dirt etc. Floor dirt and rust on doors. Remover of stain and rust of machine tools such as grinders and drills, etc. Remove much tough stains, rust and corrosion. [Middle type] remove rust of kitchen knives, knives, scissors, etc. Dirt and rust on metal sinks, faucets, toilet etc. Dirt on bike and aluminum rims. Peeling paint and adhesive glue remaining etc. Corrosion of sports equipment such as golf clubs or pats.Removal of rust and dirt in general.
...see all>
Product Options
ADD TO CART
Width (mm) Length (mm) Weight (g) Height (mm) Color Grain Size Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Weight (g) Height (mm) Color Grain Size Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 60 55, 55 25 Red #60, #60 -, - 1PC 1 332001 38660641 7.99 SGD
In stock
20 60 55, 55 25 Green #120, #120 -, - 1PC 1 332002 38660657 7.99 SGD
In stock
20 60 55, 55 25 Blue #240, #240 -, - 1PC 1 332003 38660666 7.99 SGD
In stock
30 65 40/pc, 40 pieces 30 Red, Green and Blue #60/#120/#240, #60/#120/#240 Red Eraser, Eraser Green and Blue Eraser 1Set(3PC) 1 332007 38660675 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 5
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
I am using it for rust removal variously.
5
From Japan
On 2018-01-29 23:29:36
Since I have purchased it before, this time is re-purchase.
This review is about item#38660675.
Painting unevenness
2
From Japan
On 2017-02-03 00:00:40
Although it exerts its power in paint irregularity of sheet metal, it is noticeable that gloss disappears or becomes conspicuous in the case of resinous materials, I think that the range of use will increase approximately if particle size can be selected.
This review is about item#38660666.
Bicycle and stainless steel pot Yakan shine.
4
From Japan
On 2016-12-14 13:13:32
It is expensive due to its effect. The use of this product is also limited.
This review is about item#38660666.
Bicycle and stainless steel pot Yakan shine.
4
From Japan
On 2016-12-13 11:19:25
It is expensive due to its effect. The use of this product is also limited.
This review is about item#38660666.
Remove rust, spots
5
From Japan
On 2016-03-27 22:51:50
You can take it if it is a little red rust. I wanted something of fine count, so I am saved.
This review is about item#38660666.
Rust off of metal
4
From Japan
On 2015-08-27 21:05:31
My colleague used this blue and purchased three kinds of sets as a bit of rust and clouds of metal got clean. The granularity depends on the color, but the coarsest red seems to be useless for now. I am going to try other things if I know the difference in particle size with rust remover of rubber type.
This review is about item#38660675.
Rust removal, polish OK
4
From Japan
On 2015-05-20 17:47:34
It depends on what you use for rust removal.
This review is about item#38660657.
Mold shine
4
From Japan
On 2013-12-23 13:44:02
Goodness is good Good if you have a little more elasticity
This review is about item#38660675.

Related Products