Buy more than* S$200* and get FREE SHIPPING

Treading Resistance Plate Into Safety Iron Core Rubber Boots

4.75 (8)
Material (toe core)
steel, Made of steel
Material (inner)
Polyester / polyurethane, Polyester/ Polyurethane
Foot Width
2E, 2E
Standard Weight (g/1 leg)
About 1050 (26.0cm), About 1050 (26.0 cm)
Material (Sole)
Synthetic rubber, Synthetic rubber
Material (Skin)
rubber, Rubber
Length (cm)
About 38 (26.0cm), About 38 (26.0cm)
Color
green, Green
...see all
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M(25), M(25.0) 1Pair 1 RMT-73043 39179156 67.73 SGD
In stock
L(26), L(26.0) 1Pair 1 RMT-73043 39179165 67.73 SGD
In stock
LL(27), LL(27.0) 1Pair 1 RMT-73043 39179174 67.73 SGD
In stock
XL(28), XL(28.0) 1Pair 1 RMT-73043 39179183 67.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Construction site
5
From Japan
On 2017-04-28 14:46:31
I was looking for a step board. It is soft and easy to wear. I think that there is also a device that is easy to take off with the safety of the scoop guard and the protrusion of the heel. Since the use is hard, is the print seam on the surface? I am worried whether it will deteriorate and not be torn.
This review is about item#39179174.
Digging a hole
5
From Japan
On 2016-01-29 13:51:47
It is primarily for digging, but also good, long-lasting comfort and warm than the general of boots. But still wasting violently, it will open a hole in the sole of the pivot foot. Toka a little more cheap price, you can buy one foot, or I'm happy if there is a right and left combination boots.
This review is about item#39179165.
Outdoors
5
From Japan
On 2015-11-03 21:44:15
I bought the same thing again in the replacement. It is a little heavy, but it does not tired even if the actual wearing. it's recommended.
This review is about item#39179165.
Still undecided
5
From Japan
On 2015-09-10 14:51:54
The dimensions of the foot, was great when I wear - probably About. Although still large corresponding put the insole ... and not wearing a winter of the thick socks.
This review is about item#39179165.
It was purchased for the farm work.
3
From Japan
On 2015-04-16 11:28:26
Boots for farm work, which I bought at a nearby hardware store before about two months, or would have been 1200 yen position, rubber had flooded tear in the right and left both in one month. Representatives of the cheap and nasty seems. When various ransacked the place of work shoes, it is a domestic brand item, budget and various study on the condition that within 4000 yen, chose this product. Decisive factor is that the anti-and can withstand hard use, rather than safety and determine the robustness, safety core containing, chose Fuminuki resistance plate filled. Since one foot weight is about 1kg, about the same weight and climbing shoes are wearing always, actual use, the comfort is very good. For the bottom line of rugged, because do not know and do not try to use about a year, for the time being, satisfaction was a normal. We look forward to the future.
This review is about item#39179174.
Civil engineering work
5
From Japan
On 2015-04-13 07:43:04
If sink the insole bought in torn difficult 100 average, it is very comfortable in the boots. It is better than any boots for now.
This review is about item#39179156.
In volunteer activities, combined with the helmet Fuminuki resistance plate input boots, dust mask, buy. (Stumps and bamboo, but was working in the stump of the tree, was able to work in peace.)
5
From Japan
On 2014-09-16 22:44:53
A little more if there is an insole (and a little more high arch part), it may be cheaper foot is hard to tired to walk) was I think I want. It was not perfect in the safety.
This review is about item#39179165.
High-pressure washing work
5
From Japan
On 2014-02-25 14:03:08
Firmly to the whole, and is cheap goods, a little, a different feeling was.
This review is about item#39179165.

Related Products