Buy more than* S$200* and get FREE SHIPPING

Work Boots

4.58 (12)
Material (inner)
Urethane back cloth, Urethane lining cloth
Foot Width
3E, 3E
Material (Sole)
Synthetic rubber, Synthetic rubber
Material (Skin)
rubber, Rubber
Color
black, Black
...see all
Product Options
ADD TO CART
Length (cm) Size (cm) Standard Weight (g/1 leg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (cm) Size (cm) Standard Weight (g/1 leg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 36 (26.0cm), About 36(26.0cm) M(25), M(25) About 750 (26.0cm), About 750(26.0cm) 1Pair 1 RMZ-75010 39179402 57.52 SGD
Shipped after 2017-03-27
About 36 (26.0cm), About 36(26.0cm) L(26), L(26) About 750 (26.0cm), About 750(26.0cm) 1Pair 1 RMZ-75010 39179411 57.52 SGD
Shipped after 2017-03-27
About 36 (26.0cm), About 36 (26.0cm) LL(27), LL(27) About 750 (26.0cm), About 750 (26.0cm) 1Pair 1 RMZ-75010 39179427 57.52 SGD
Shipped after 2017-03-27
About 36 (26.0cm), About 36 (26.0cm) XL(28), XL(28) About 750 (26.0cm), About 750 (26.0cm) 1Pair 1 RMZ-75010 39179436 57.52 SGD
Shipped after 2017-03-31
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
When the brush cutter work in the slope after the rain
4
From Japan
On 2016-09-29 18:22:46
It was used in mowing work by the brush cutter in the 45-degree slope of the front and rear after the rain. Feeling was very satisfactory thing. Only, or in order to take a variety of the direction of the force on the back foot in the slope work, that had peeled off by twisting the insole front side of the fabric (I'm going to bond with a cloth for the bond) and the duration of use is know is short durability since there was in "somewhat satisfied".
This review is about item#39179411.
Working with the snow-covered road
5
From Japan
On 2016-03-10 15:02:01
Snow removal saw used in such difficult marked with snow in the shoe sole.
This review is about item#39179411.
Golf Course Management
5
From Japan
On 2016-02-04 20:32:07
With less mud, very comfortable at work and civil engineering work at the top of the soil. The golf course large merit that not to damage the grass of the green in the soles! Speaking by force, the summer is easy to stuffy because it is not a short-circuit.
Farm work
1
From Japan
On 2016-01-26 22:57:15
So too big for boots for the first time, I was surprised! Anyway to much trouble hard luck is mud too big Calf wearing my little thick, foot instep is sound of smth. Floating Did you designed for the kind of thick legs? Size is fit, anyway overall make do not fit the problems previously too big But the concept is good ,,, sorry goods
This review is about item#39179427.
Agriculture
5
From Japan
On 2015-10-26 18:28:45
It is hard to marked with mud to the shoe sole.
This review is about item#39179411.
Various work in a place of clay
5
From Japan
On 2015-10-09 13:13:28
Less stick to the mud from the boots of until now.
This review is about item#39179427.
Horticulture, tree management work
5
From Japan
On 2015-09-15 21:30:36
The sole is a feeling like Tabi shoes. Lightly, such as in soil, mud may because it does not adhere.
This review is about item#39179411.
Farm work, car washing, gardening
5
From Japan
On 2015-02-25 11:55:44
This looks good. My rice field has poor drainage because the heavy clay, heavy soil in the bottom of the boots and remaining moisture had with closely. Give up and it can not be helped mid, when purchasing new boots had come to buy select the groove of the bottom is a deep thing. Where there is found this boots in Monotarou san! When I used to in the rice paddy purchased in Damemoto, soil strangely did not adhere enough good to say at all. (To be exact, there was a slight attached along the edge of the bottom were those of level do not mind.) As a point even better is that you fatigue even walking around a long time. I think this has been attributed to a soft rubber quality, but I feel that even the rubber-choice ones. Observe while expectations for the future about the essential of durability. In addition, as a happy miscalculation, it did not slip After you use this boots in the concrete floors have been washing place at the time of agricultural machinery and automobiles of the car wash. Conventional boots, although groove There was a time that would fall over slipping at the time of car wash there is also the thing that is standing at an acute angle, in this boot the worry seems to be no. It was mutually Tour of the first good thing I bought now up to ten feet or more of the boots. It is recommended the product to be regardless of the safety shoes.
This review is about item#39179411.
For snow shoveling
5
From Japan
On 2015-02-16 22:49:45
Was saved and can be purchased at a reasonable price was looking for the boots of average bottom.
This review is about item#39179436.
Company of the Buildings Department work
5
From Japan
On 2014-06-24 07:38:08
To more than brand-name products is thought can be purchased at a low cost, would you consider buying even at the time of the next campaign.
This review is about item#39179411.

Related Products