Buy more than* S$200* and get FREE SHIPPING

Wild Wolf Safety Boots

4.29 (14)
...see all
Product Options
ADD TO CART
Material (Sole) Material (Skin) Size (cm) Color Around Calf (cm) Material (toe core) Material (inner) Foot Width Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Sole) Material (Skin) Size (cm) Color Around Calf (cm) Material (toe core) Material (inner) Foot Width Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Synthetic rubber Rubber S(24.0) Navy - Made of steel Polyester 3E 1Pair 1 RMT-70321 39179341 -
Discontinued
[x]
Synthetic rubber Rubber M(25.0) Navy - Made of steel Polyester 3E 1Pair 1 RMT-70321 39179305 -
Discontinued
[x]
Synthetic rubber Rubber L(26.0) Navy - Made of steel Polyester 3E 1Pair 1 RMT-70321 39179314 -
Discontinued
[x]
Synthetic rubber, Synthetic rubber rubber, Rubber LL(27), LL(27.0) Navy, Navy 440 steel, Made of steel polyester, Polyester 3E, 3E 1Pair 1 RMT-70321 39179323 -
Discontinued
[x]
Synthetic rubber Rubber XL(28.0) Navy - Made of steel Polyester 3E 1Pair 1 RMT-70321 39179332 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 2
2 star 1
1 star 0
Review Rating: 4.29
14 Customer Reviews
The reviews are automatic translation.
Forest work
5
From Japan
On 2015-10-15 10:22:59
It is a superior product to COSPA, but ... in the end of sale. However, it is expected Okamoto. It is used six months, without any such break.
This review is about item#39179305.
During inspection
2
From Japan
On 2015-08-18 15:32:46
Bottom wants to improve because a little slippery, but the price has been satisfied.
This review is about item#39179305.
Delivery on a rainy day
3
From Japan
On 2015-03-22 23:14:54
Try to wear the feeling feel good. To determine at what extent is the helicopter condition of the shoe sole so pretty walk. Since the previous one of a certain mass merchandisers were ruined in one season, you want to use to continue if you're partial to have a little bit of price.
This review is about item#39179314.
Car wash, at the booth cleaning
3
From Japan
On 2015-02-16 13:39:26
It's comfortable that move with a soft rubber-like than was wearing until now, do not know unless we use what about as durability. Because up to now had been wearing three years (home improvement goods purchased) is satisfied if Mote same extent
This review is about item#39179323.
Surveying field work
4
From Japan
On 2015-02-13 14:45:18
Than this product, the price had used comfortably high "Fuminuki resistance plate input safety iron core boots". With one full year, because tore the rubber on the shoes, now buy here. (Well, I took originally.) Surveying the scene, because it is often to move, this time to expect mobility, is also the purchase reason for considering that about 200 grams lighter per foot. I bought the M size in front of the product, also purchased the M now. Reach the next day, was trying on, hmm, it is tight slightly size. Even with the same M, I guess size is subtly different from. Well, let's say you settle for because you adjust the socks.
This review is about item#39179305.
Work rainy day
5
From Japan
On 2014-12-11 14:20:38
Rubber buy the image of Okamoto Soft and easy to wear. Winter warm only wearing. Because Sakitetsu entering I'm glad I bought peace of mind.
This review is about item#39179314.
Drum delivery of rainy weather
4
From Japan
On 2014-06-05 09:39:56
But low price, but feeling good
This review is about item#39179314.
Civil engineering work
4
From Japan
On 2014-04-01 21:15:54
Easy to walk lightly, but was good and a little more is a long length.
This review is about item#39179305.
For snow shoveling
5
From Japan
On 2014-02-26 16:08:51
2 consecutive weeks of snow in the Kanto district. I have come. Among the sold out one after another in the neighborhood of the home improvement, we have rapidly delivery We thank. In addition we are considering and the purchase if there is an opportunity. Thank you very much.
This review is about item#39179323.
Used farm work
5
From Japan
On 2014-02-21 20:55:41
You think that it is profitable commodity for its amount of money, we would like to continue for your use in the future.
This review is about item#39179314.

Related Products