Buy more than* S$200* and get FREE SHIPPING

Short Work Boots, Iron core

3.75 (4)
Material (toe core)
steel, Steel
Material (inner)
polyester, Polyester
Foot Width
3E, 3E
Material (Sole)
Synthetic rubber, Synthetic rubber
Material (Skin)
rubber, Rubber
Color
black, Black
...see all
Product Options
ADD TO CART
Length (cm) Size (cm) Standard Weight (g/1 leg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (cm) Size (cm) Standard Weight (g/1 leg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 31 (26.0cm), About 31 (26.0cm) M(25), M(25) About 700 (26.0cm), About 700 (26.0cm) 1Pair 1 RMT-70323 39179357 49.85 SGD
Shipped after 2017-06-26
About 31 (26.0cm), About 31 (26.0cm) L(26), L(26) About 700 (26.0cm), About 700 (26.0cm) 1Pair 1 RMT-70323 39179366 53.65 SGD
Shipped after 2017-06-26
About 31 (26.0cm), About 31 (26.0cm) LL(27), LL(27) About 700 (26.0cm), About 700 (26.0cm) 1Pair 1 RMT-70323 39179375 49.85 SGD
Shipped after 2017-06-26
About 31 (26.0cm), About 31(26.0cm) XL(28), XL(28) About 700 (26.0cm), About 700(26.0cm) 1Pair 1 RMT-70323 39179384 49.85 SGD
Shipped after 2017-06-26
About 31 (26.0cm), About 31(26.0cm) S(24), S(24) About 700 (26.0cm), About 700(26.0cm) 1Pair 1 RMT-70323 39179393 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Construction site winter shoes
4
From Japan
On 2016-12-26 18:36:00
I am afraid that it is not good for work that is heavy and walking long.
This review is about item#39179357.
Mowing work
5
From Japan
On 2015-08-22 16:31:03
It is used for grass cutter work, it is a little heavy because it is an iron core, but it is safe first.
This review is about item#39179357.
Construction site
1
From Japan
On 2013-10-26 21:57:41
It looks like appearance that the heel is reinforced with toes and heel. However, its boundary was very weak, and it was lost in about 10 days of use. Did we make it thinner as a whole for weight saving? I am dissatisfied about strength.
Construction site
5
From Japan
On 2013-10-18 19:32:08
Good comfort
This review is about item#39179357.

Related Products