Buy more than* S$200* and get FREE SHIPPING

Rubber Boots, Inside Fabric

3.75 (4)
Material (inner)
polyester, Polyester
Foot Width
2E, 2E
Material (Sole)
Synthetic rubber, Synthetic rubber
Material (Skin)
rubber, Rubber
Color
black, Black
...see all
Product Options
ADD TO CART
Standard Weight (g/1 leg) Length (cm) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g/1 leg) Length (cm) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 680 (26.0cm), About680(26.0cm) About 31 (26.0cm), About31(26.0cm) 24.5, 24.5 1Pair 1 RMM-70312 39179515 45.97 SGD
Shipped after 2017-06-02
About 680 (26.0cm), About680(26.0cm) About 31 (26.0cm), About31(26.0cm) 25.5, 25.5 1Pair 1 RMM-70312 39179533 45.97 SGD
In stock
About 680 (26.0cm), About 680 (26.0cm) About 31 (26.0cm), About 31 (26.0cm) 25, 25 1Pair 1 RMM-70312 39179524 45.97 SGD
Shipped after 2017-06-02
About 680 (26.0cm), About 680 (26.0cm) About 31 (26.0cm), About 31 (26.0cm) 27, 27 1Pair 1 RMM-70312 39179551 45.97 SGD
In stock
About 680 (26.0cm), About 680(26.0cm) About 31 (26.0cm), About 31(26.0cm) 26, 26 1Pair 1 RMM-70312 39179542 45.97 SGD
Shipped after 2017-06-02
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Wet work in general in the chemical manufacturing site
5
From Japan
On 2016-08-14 16:48:27
There is a durability of Nari high, cost is suppressed as a result.
This review is about item#39179551.
Farm work
1
From Japan
On 2016-06-21 22:52:11
Water leak occurred in two months. Both times the same place is cause place. In the future to kumiai boots.
This review is about item#39179542.
Farm work
4
From Japan
On 2016-05-01 15:10:48
Have it seems that good
This review is about item#39179542.
Agriculture
5
From Japan
On 2013-09-15 15:59:25
The comfort is good. You can not wear it unless you hold it firmly with your hands when putting your feet. I expect to be able to use it longer than what I used to date.
This review is about item#39179551.

Related Products