Buy more than* S$200* and get FREE SHIPPING

Fabric With Long Boots

3.95 (21)
...see all
Product Options
ADD TO CART
Material (Skin) Length (cm) Size (cm) Color Material (inner) Foot Width Standard Weight (g/1 leg) Material (Sole) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Skin) Length (cm) Size (cm) Color Material (inner) Foot Width Standard Weight (g/1 leg) Material (Sole) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rubber About 36(26.0cm) 24.0 Navy Polyester 2E About 720 (26.0 cm) Synthetic rubber 1Pair 1 RMM-70350 39179445 -
Discontinued
[x]
rubber, Rubber About 36 (26.0cm), About 36(26.0cm) 24.5, 24.5 Navy, Navy polyester, Polyester 2E, 2E About 720 (26.0cm), About 720 (26.0 cm) Synthetic rubber, Synthetic rubber 1Pair 1 RMM-70350 39179454 52.20 SGD
Shipped after 2017-04-26
rubber, Rubber About 36 (26.0cm), About 36(26.0cm) 25, 25.0 Navy, Navy polyester, Polyester 2E, 2E About 720 (26.0cm), About 720 (26.0 cm) Synthetic rubber, Synthetic rubber 1Pair 1 RMM-70350 39179463 52.20 SGD
In stock
rubber, Rubber About 36 (26.0cm), About 36(26.0cm) 25.5, 25.5 Navy, Navy polyester, Polyester 2E, 2E About 720 (26.0cm), About 720 (26.0 cm) Synthetic rubber, Synthetic rubber 1Pair 1 RMM-70350 39179472 57.52 SGD
In stock
rubber, Rubber About 36 (26.0cm), About 36(26.0cm) 26, 26.0 Navy, Navy polyester, Polyester 2E, 2E About 720 (26.0cm), About 720 (26.0 cm) Synthetic rubber, Synthetic rubber 1Pair 1 RMM-70350 39179481 57.52 SGD
In stock
rubber, Rubber About 36 (26.0cm), About 36(26.0cm) 27, 27.0 Navy, Navy polyester, Polyester 2E, 2E About 720 (26.0cm), About 720 (26.0 cm) Synthetic rubber, Synthetic rubber 1Pair 1 RMM-70350 39179497 57.52 SGD
In stock
rubber, Rubber About 36 (26.0cm), About 36(26.0cm) 28, 28.0 Navy, Navy polyester, Polyester 2E, 2E About 720 (26.0cm), About 720 (26.0 cm) Synthetic rubber, Synthetic rubber 1Pair 1 RMM-70350 39179506 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 12
4 star 3
3 star 2
2 star 1
1 star 3
Review Rating: 3.95
21 Customer Reviews
The reviews are automatic translation.
Farm work
4
From Japan
On 2016-09-29 18:48:20
Since the break immediately because it is the task of standing or sitting was purchased by and is excellent in flexibility If you have been looking for a good boots on flexibility The results of durability because it is about still 10 days? But the comfort we also liked very good also design.
This review is about item#39179454.
Mountain work
1
From Japan
On 2016-04-22 20:02:40
Different colors part of the toe in about one month use was cracked also with both feet. This is no different with the goods of discount hardware store. I bought I think that those of domestic manufacturers, but is disappointed.
This review is about item#39179497.
For the dog for a walk
5
From Japan
On 2015-11-25 00:04:07
So-called in the black rubber boots had become unusable came into the water in the cracks occurs in the place where bend the thumb in one month. Back also is to not even almost Chibi. We use to find this product where it had been used to repair a very Mottainaku think bond, etc. had been looking for a strong boots to bending repeat becomes immediately useless. Is the second pair in the repeat, but now useless in one foot first is about 8 months. The second pair is 8 months since it is now November to buy in March but we have us still working hard. I think if a little cheaper, but you can not even hesitate to throw away because it is your role sorry to some extent back even wear to. It is recommended.
This review is about item#39179463.
When working outdoors in the rain
4
From Japan
On 2015-09-18 11:30:22
I usually wear shoes 26.5cm, but I bought the 26cm because there is no this size. Feet is the feeling that perfect. Therefore, you might feel a little cramped and wear socks heavyweight. Also in the narrowed portion of the boots of mouth, I think that feel tight that it is thick with calf people.
This review is about item#39179481.
Fishing, gardening
3
From Japan
On 2015-07-01 20:14:45
Since there is no 26.5cm purchased 26Cm but, although the foot is good, it does not enter the hem of the pants.
This review is about item#39179481.
Farm work
3
From Japan
On 2015-05-22 17:19:43
I think that may be the feeling that Phyto a slim feel It is the third purchase of, but I feel like the period that can be used is shortened probably because of the gas
This review is about item#39179481.
Farm work
5
From Japan
On 2015-04-24 22:10:08
The split of the mesh containing fabric, was softer. Since the use of the winter is the center, expected to come winter
This review is about item#39179497.
Photography (snow-covered mountain walking and in the mountainous areas and rivers)
2
From Japan
On 2015-03-16 18:32:29
I bought the size of the on human size, but do not put the pants into the boots. The size of the opening to the size of the foot is smaller that of a drawback. I want you to size the pants to enter because it uses in the water or snow. Particularly in the case of in the snow working, since it is expected that boulder cold material I want you to take into account. By the way our side, leg muscle is thick on land experience. We expect or rubber is extended much by use.
This review is about item#39179497.
Ski resort business
5
From Japan
On 2015-01-27 19:26:10
Winter period is wearing boots every day in but many boots that would tear at one month, boots of Okamoto is a long-lasting, such as the miracle. Listen to the story, which soon became useless at work, but you will be proud to say that this boots fourth year of Okamoto.
This review is about item#39179497.
Civil engineering work
5
From Japan
On 2014-08-04 19:52:46
Also it could be used also quite long when you have previously purchased what is good quality of rubber. It is re-purchase.
This review is about item#39179481.

Related Products