Buy more than* S$200* and get FREE SHIPPING

Boots Short Type

4.00 (2)
...see all
Product Options
ADD TO CART
Material (inner) Foot Width Standard Weight (g/1 leg) Material (Sole) Material (Skin) Length (cm) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (inner) Foot Width Standard Weight (g/1 leg) Material (Sole) Material (Skin) Length (cm) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
polyester, Polyester 2E, 2E About 630 (26.0cm), About630(26.0cm) Synthetic rubber, Synthetic rubber rubber, Rubber About 29 (26.0cm), About29(26.0cm) XL(28), XL(28) black, Black 1Pair 1 RMM-77204 39179831 -
Discontinued
[x]
polyester, Polyester 2E, 2E About 630 (26.0cm), About 630(26.0cm) Synthetic rubber, Synthetic rubber rubber, Rubber About 29 (26.0cm), About 29(26.0cm) S(24), S(24) black, Black 1Pair 1 RMM-77204 39179795 -
Discontinued
[x]
Polyester 2E About 630(26.0cm) Synthetic rubber Rubber About 29(26.0cm) M(25) Black 1Pair 1 RMM-77204 39179804 -
Discontinued
[x]
Polyester 2E About 630 (26.0 cm) Synthetic rubber Rubber About 29(26.0cm) L(26.0) Black 1Pair 1 RMM-77204 39179813 -
Discontinued
[x]
Polyester 2E About 630 (26.0 cm) Synthetic rubber Rubber About 29(26.0cm) LL(27.0) Black 1Pair 1 RMM-77204 39179822 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Snow shaving
3
From Japan
On 2014-02-27 20:41:38
Although the grip degree of the shoe back is very good, it is regrettable that there is no inner sticking.
This review is about item#39179813.
Snow scraping etc.
5
From Japan
On 2014-02-26 15:15:38
I used it for cleaning the pond and the snow pear in the garden. You can work safely without slipping because the bottom is solid and the hold feeling is good. I am satisfied enough to use at home this time, but if there is a long type in the same item I would like to give it to my hometown friend.
This review is about item#39179822.

Related Products