Buy more than* S$200* and get FREE SHIPPING

Oil-resistant Boots

4.33 (6)
Material (inner)
Hygiene processing hosiery, Hygiene processing hosiery
Foot Width
2E, 2E
Material (Sole)
PVC, PVC
Material (Skin)
PVC, PVC
Color
Navy, Navy
...see all
Product Options
ADD TO CART
Standard Weight (g/1 leg) Length (cm) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g/1 leg) Length (cm) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 700 (L26.0), About 700 (L26.0) About 37 (L26.0), About 37 (L26.0) L(26), L(26) 1Pair 1 M-001 39179761 42.27 SGD
In stock
About 700 (L26.0), About700(L26.0) About 37 (L26.0), About37(L26.0) S(24), S(24) 1Pair 1 M-001 39179743 39.01 SGD
In stock
About 700 (L26.0), About700(L26.0) About 37 (L26.0), About37(L26.0) M(25), M(25) 1Pair 1 M-001 39179752 39.01 SGD
In stock
About 700 (L26.0), About 700 (L26.0) About 37 (L26.0), About 37 (L26.0) LL(27), LL(27) 1Pair 1 M-001 39179777 42.27 SGD
In stock
About 700 (L26.0), About 700 (L26.0) About 37 (L26.0), About 37 (L26.0) XL(28), XL(28) 1Pair 1 M-001 39179786 42.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Oil loading and unloading work
3
From Japan
On 2016-10-11 09:03:26
It is this second pair, but I have cracked heel of the part in less than a year, I think that one was early in spite of the frequency of use, This time in the comfort and sober color ring was purchased.
This review is about item#39179761.
Used in the water around the work associated with the shipping operation of vegetables
4
From Japan
On 2015-08-07 19:59:13
But not yet using only about one week no particular problem, or me with how much is left.
This review is about item#39179761.
Agriculture
5
From Japan
On 2014-06-16 18:04:47
But was in until about six years ago agriculture wearing flashy Marin boots, there is dissatisfaction in durability (been cracked in a few months will occur come stain is water) in the trial so was put on home improvement purchase. Because there was the durability of one to two years position much this boots! It is also in Monotarou's, is a repeat purchase because I can not go to buy. Storage is a good idea to avoid the sunlight.
This review is about item#39179761.
Field work in the rain
5
From Japan
On 2014-06-01 10:03:25
I like from the previous. Cheap boots is to leak water enters cracks in the part of the instep of and have repeatedly squat work foot this product durability is one ranking. Second pair to five years ago bought 10 years ago, it will be the third time in this. Price If you think about the durability I think reasonable or rather cheap. In addition, it was also good that was available cheaper than other mail order.
This review is about item#39179761.
For car wash
5
From Japan
On 2013-11-19 21:54:38
I think it just was still single use is not bad
This review is about item#39179761.
Chips leveling
4
From Japan
On 2013-08-08 13:24:16
Oil made has led to the purchase at the request from the good and the field. Price and the stock was purchased in there.
This review is about item#39179777.

Related Products