Buy more than* S$200* and get FREE SHIPPING

Marine Body Thick Boots

4.00 (2)
Material (inner)
Polyester
Foot Width
2E
Material (Sole)
Synthetic rubber
Material (Skin)
Rubber
...see all
Product Options
ADD TO CART
Standard Weight (g/1 leg) Length (cm) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g/1 leg) Length (cm) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 880(26.0cm) About 38(26.0cm) XL(28) Yellow 1Pair 1 RMM-76012 39179594 -
Discontinued
[x]
About 880(26.0cm) About 38(26.0cm) XL(28) Black 1Pair 1 RMM-76012 39179637 -
Discontinued
[x]
About 880 (26.0 cm) About 38 (26.0cm) M(25.0) Yellow 1Pair 1 RMM-76012 39179567 -
Discontinued
[x]
About 880 (26.0 cm) About 38 (26.0cm) L(26.0) Yellow 1Pair 1 RMM-76012 39179576 -
Discontinued
[x]
About 880 (26.0 cm) About 38 (26.0cm) M(25.0) Black 1Pair 1 RMM-76012 39179603 -
Discontinued
[x]
About 880 (26.0 cm) About 38 (26.0cm) L(26.0) Black 1Pair 1 RMM-76012 39179612 -
Discontinued
[x]
About 880 (26.0 cm) About 38 (26.0cm) LL(27.0) Black 1Pair 1 RMM-76012 39179621 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
thick
3
From Japan
On 2014-06-27 21:25:55
As a matter of course it's better to choose one size smaller than usual. The problem is still durable, so it's still going to come. It may be cool as the air circulates. But of course it is hard to walk if you do not care about the size.
This review is about item#39179621.
I plan to use it in bad weather.
5
From Japan
On 2014-02-23 13:55:41
The design is fashionable and comfortable to wear. Because the price is also cheap, I think that I would like to purchase again when injured.
This review is about item#39179621.

Related Products