Buy more than* S$200* and get FREE SHIPPING

Casual Shoes LC-110

4.00 (1)
Material (inner)
polyester
Foot Width
2E
Standard Weight (g/1 leg)
About 500
Material (Sole)
Synthetic rubber
Material (Skin)
rubber
...see all
Product Options
ADD TO CART
Color Length (cm) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Length (cm) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red About 22 24 1Pair 1 LC-110 39180032 42.90 SGD
Shipped after 2017-06-29
gray About 21 23 1Pair 1 LC-110 39180057 42.90 SGD
Shipped after 2017-07-04
gray About 22 24 1Pair 1 LC-110 39180066 42.90 SGD
Shipped after 2017-06-29
gray About 22 25 1Pair 1 LC-110 39180075 42.90 SGD
Shipped after 2017-06-29
Red About 22 25 1Pair 1 LC-110 39180041 42.89 SGD
In stock
Red About 21 23 1Pair 1 LC-110 39180023 42.89 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Working with water, such as cleaning the toilet.
4
From Japan
On 2013-11-18 13:50:45
I could wear it even with a size of 23.5 cm. If the user's back is low, if it is an ordinary boots, it may be possible to fall over at the time of wearing off, but because this short boots length is short, I could wear off easily.
This review is about item#39180057.

Related Products