Buy more than* S$200* and get FREE SHIPPING

Casual Boots LC-100

4.50 (2)
Material (inner)
polyester
Foot Width
2E
Standard Weight (g/1 leg)
About 700
Material (Sole)
Synthetic rubber
Material (Skin)
rubber
...see all
Product Options
ADD TO CART
Length (cm) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (cm) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 34 24 Beige 1Pair 1 LC-100 39180093 -
Discontinued
[x]
About 35 25 Brown 1Pair 1 LC-100 89999515 58.81 SGD
Shipped after 2017-05-29
About 34 23 green 1Pair 1 LC-100 89999524 58.81 SGD
In stock
About 34.5 24 green 1Pair 1 LC-100 89999533 58.81 SGD
In stock
About 34.5 24 Brown 1Pair 1 LC-100 89999506 58.81 SGD
In stock
About 34 23 Brown 1Pair 1 LC-100 89999497 58.81 SGD
In stock
About 35 25 green 1Pair 1 LC-100 89999542 58.81 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Commuting on rainy days
4
From Japan
On 2013-04-30 17:14:38
Size: 24.5 cm, wide me but it was good feeling with 25 cm. There are abandoned dimensions that you can move your feet freely, there is a feeling of hold without width gabo gobo, it is light and easy to wear. However! I feel like peta shoes without heels, so I think that walking will be easier by laying insoles insole for walking commuting from 20 to 30 minutes. If you do not walk for too long, such as garden work, it may not be necessary.
This review is about item#39180102.
Agricultural work · Curing around the house · Walking in mountains and rivers
5
From Japan
On 2012-07-09 16:06:09
Because it is made of soft material, it does not get tired after wearing for a long time. Design is also cute, so photography is also good feeling! Because my family has taken it, I will order another pair (laugh)
This review is about item#39180102.

Related Products