Buy more than* S$200* and get FREE SHIPPING

Casual Rain Boots RLM-57210

5.00 (1)
Material (inner)
polyester, Polyester
Foot Width
2E, 2E
Material (Sole)
Synthetic rubber, Synthetic rubber
Material (Skin)
rubber, Rubber
Color
Navy, Navy
...see all
Product Options
ADD TO CART
Standard Weight (g/1 leg) Length (cm) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g/1 leg) Length (cm) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 500, About500 About 31, About31 24, 24 1Pair 1 RLM-57210 39179996 39.23 SGD
In stock
About 500, About500 About 31, About31 25, 25 1Pair 1 RLM-57210 39180014 39.23 SGD
In stock
About 500, About500 About 29, About29 22.5, 22.5 1Pair 1 RLM-57210 39179962 36.38 SGD
In stock
About 500, About500 About 31, About31 24.5, 24.5 1Pair 1 RLM-57210 39180005 36.38 SGD
In stock
About 500, About500 About 30, About30 23.5, 23.5 1Pair 1 RLM-57210 39179987 39.23 SGD
In stock
About 500, About 500 About 30, About 30 23, 23 1Pair 1 RLM-57210 39179971 36.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use at the time of the floor watering cleaning
5
From Japan
On 2014-08-01 13:17:20
Was wearing a big baggy boots in S size, but has survived in very because from a small size if this boots. Durability also seems reasonable price
This review is about item#39179962.

Related Products