Buy more than* S$200* and get FREE SHIPPING

Tread Resistance Plate With Iron Core Safety Sneaker

4.25 (4)
Foot Width
2E, 2E
Color
black, Black
...see all
Product Options
ADD TO CART
Material (toe core) Standard Weight (g/1 leg) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (toe core) Standard Weight (g/1 leg) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
steel, Steel About 600 (26.0cm), About600(26.0cm) 24.5, 24.5 1Pair 1 KML-70342 39180111 -
Discontinued
[x]
steel, Steel About 600 (26.0cm), About600(26.0cm) 28, 28 1Pair 1 KML-70342 39180172 -
Discontinued
[x]
steel, Steel About 600 (26.0cm), About 600(26.0cm) 25, 25 1Pair 1 KML-70342 39180127 -
Discontinued
[x]
steel, Steel About 600 (26.0cm), About 600(26.0cm) 27, 27 1Pair 1 KML-70342 39180163 -
Discontinued
[x]
steel, Made of steel About 600 (26.0cm), About 600 (26.0 cm) 25.5, 25.5 1Pair 1 KML-70342 39180136 -
Discontinued
[x]
steel, Made of steel About 600 (26.0cm), About 600 (26.0 cm) 26, 26.0 1Pair 1 KML-70342 39180145 -
Discontinued
[x]
steel, Made of steel About 600 (26.0cm), About 600 (26.0 cm) 26.5, 26.5 1Pair 1 KML-70342 39180154 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
General-purpose, anything
4
From Japan
On 2015-10-30 07:18:15
It is very strong in the country of manufacture and the percentage of the price. Easy to wear, difficult dirt, is hard to slip may grip. Since beginning to wear a few months I do not know durability is still. But whether the destiny of safety shoes, not suitable for walking long distances for a long time. Ideas such as putting high cushioned inner sole will be required. Waterproofing would be better not expect to not get wet in the rain or when wet snow because it is not. If the wrong application will be one of the high-COSPA equipment.
This review is about item#39180163.
Machine tool processing of lightweight materials, sheet metal product assembly, electrical wiring, bike operation
5
From Japan
On 2013-11-19 22:59:16
Where the braided type was looking for safety shoes of like a daily use can also design, it uses since found in the hardware store. This time was a mail order purchase order that is no longer handled by the hardware store. Toe, you can work with peace of mind because the shoe sole is solid. Also it but (no cell bike) kick starter to wear when you drive a bike also helped us to ride comfortably in depresses comfortable safety. Also to heel it contains a resin plate and a painful think rubbing hit the foot bending plate without the restoring force will be original shape and stomp the heel wrong, such as when it is in a hurry. I think that it can I more hard thing to reverse or not to soft ones. If there is a high-cut to put it in the winter in the same design it should be noted that I'm happy. Please let me know if you can. You will immediately purchase.
This review is about item#39180136.
House demolition work
5
From Japan
On 2013-08-23 14:28:35
Cost performance is high because it is also reinforced sole part at this price
This review is about item#39180145.
Combination of commuter and on-site
3
From Japan
On 2013-07-10 12:28:11
It can not be helped because the resistance plate is on Fuminuki but, anyway foot is tiring! ! In addition, it feels a little heavy. Not recommended much for commuting. I feel it is better to only use as the only time of the field work. Since the can and the strength is there, it could be a good shopping as shopping because it is likely to be used longer.
This review is about item#39180145.

Related Products