Buy more than* S$200* and get FREE SHIPPING

Iron Cored Safety Sneaker

3.60 (10)
Foot Width
2E, 2E
Material (Sole)
TPR, TPR
Color
Khaki, Khaki
...see all
Product Options
ADD TO CART
Material (toe core) Standard Weight (g/1 leg) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (toe core) Standard Weight (g/1 leg) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
steel, Steel About 500 (26.0cm), About 500(26.0cm) 24.5, 24.5 1Pair 1 KML-70341 39180181 36.38 SGD
In stock
steel, Made of steel About 500 (26.0cm), About 500 (26.0 cm) 25, 25.0 1Pair 1 KML-70341 39180197 34.48 SGD
In stock
steel, Made of steel About 500 (26.0cm), About 500 (26.0 cm) 25.5, 25.5 1Pair 1 KML-70341 39180206 36.38 SGD
In stock
steel, Made of steel About 500 (26.0cm), About 500 (26.0 cm) 26, 26.0 1Pair 1 KML-70341 39180215 36.38 SGD
In stock
steel, Made of steel About 500 (26.0cm), About 500 (26.0 cm) 26.5, 26.5 1Pair 1 KML-70341 39180224 36.38 SGD
In stock
steel, Made of steel About 500 (26.0cm), About 500 (26.0 cm) 27, 27.0 1Pair 1 KML-70341 39180233 36.38 SGD
In stock
steel, Made of steel About 500 (26.0cm), About 500 (26.0 cm) 28, 28.0 1Pair 1 KML-70341 39180242 36.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 2
1 star 2
Review Rating: 3.60
10 Customer Reviews
The reviews are automatic translation.
Refueling
1
From Japan
On 2016-12-23 16:44:16
Use flooded in one month. It is still only left foot now, but when the right foot also die of either ... I do not buy anymore twice.
This review is about item#39180197.
Repair work of farm equipment
5
From Japan
On 2016-04-13 16:29:02
Commodity comfortable nice to wear than those purchased at home centers.
This review is about item#39180206.
High-place work
5
From Japan
On 2015-08-10 20:48:50
It is tough to split the price. Because it does not feel the stuffiness be used in extremely hot day I think in air permeability is good.
This review is about item#39180206.
Steel relationship
5
From Japan
On 2015-03-24 19:35:27
The comfort is very good, the price is also OK
This review is about item#39180206.
Auto maintenance
1
From Japan
On 2014-11-03 10:25:34
5 times buy four times is the very good and we were but comfortable use on your own, but you have to you when the water reduces the sole flooded much every time one month. Socks on a rainy day will be a very unpleasant feeling become drenched. Whether the shoe bottom of the material is too soft, it is also thought to be contributing to pierce pierce good pebble. It does not do buy again indeed.
This review is about item#39180197.
Car maintenance and car wash, etc.
2
From Japan
On 2014-08-05 16:05:01
Crouching whether the state raised the heel there were many, in a state in which the sole is broken in half, when the end of the work each time came in the water from there, it has become a state of Bichabicha up socks. I think that it does not become not stand even one month to mon use in such a state. Improvement thank you.
This review is about item#39180197.
Warehouse work
2
From Japan
On 2014-03-08 20:01:03
Shapeless was early. I think that the inner sole (made of paper) is weak. I think that there is no structural durability in the same manner to Okamoto's shoes in general.
This review is about item#39180215.
Work on light duty
5
From Japan
On 2013-09-06 10:47:26
Firmly familiar with the foot.
This review is about item#39180206.
Wood processing, wood processing
5
From Japan
On 2013-03-16 10:59:38
Immediately add order to buy involuntarily. In light sneakers expensive percentage of well-known manufacturers such as Nike until now Work I was doing, but I think that to try to prevent accidents, inexpensive Only you can design but I was bought to a casual safety shoes favorite To wear arrived, is the width of the shoe is pretty good more widely Nike. It weighs somewhat but in the range that is not unpleasant, shoes itself Feeling of comfort is very good. This does not believe that this price. That it is not raising the price that you want the future, in the same shape If other design (black red Toka black blue Toka Toka black-and-white) is added We want to align with additional. I bought a total of three feet Use while rotation, so replacement When the worse We want not delete from the product lineup. Commodity is very satisfactory
This review is about item#39180233.
For light work
5
From Japan
On 2013-03-06 16:06:46
Since almost no 2E size in the domestic manufacturers, it was just good to yourself the width of the D and E are wearing narrow shoes from the usual. If possible, I am happy if there is a black.
This review is about item#39180197.

Related Products