Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Oil Resistant Safety Sneaker with Light Weight Resin Core

3.69 (16)
Material (toe core)
resin, Made of resin
Foot Width
4E, 4E
Standard Weight (g/1 leg)
About 300 (26.0cm), About 300(26.0cm)
Material (Sole)
EVA compression, rubber, EVA compression + rubber
Material (Skin)
Nylon, synthetic leather, Nylon + synthetic leather
Color
gray, Gray
...see all
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5, 24.5 1Pair 1 KML-77214 39180373 -
Discontinued
[x]
25, 25.0 1Pair 1 KML-77214 39180382 -
Discontinued
[x]
25.5, 25.5 1Pair 1 KML-77214 39180391 -
Discontinued
[x]
26, 26.0 1Pair 1 KML-77214 39180407 -
Discontinued
[x]
26.5, 26.5 1Pair 1 KML-77214 39180416 -
Discontinued
[x]
27, 27.0 1Pair 1 KML-77214 39180425 -
Discontinued
[x]
28, 28.0 1Pair 1 KML-77214 39180434 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 1
2 star 1
1 star 3
Review Rating: 3.69
16 Customer Reviews
The reviews are automatic translation.
Paint work and light work
5
From Japan
On 2016-08-10 16:44:21
Easy to wear wide, the base of the part finger hitting the core does not hurt.
This review is about item#39180416.
Everyday work
4
From Japan
On 2016-06-10 16:42:38
Since the adhesive of one of the insole was solidified in a dumpling state, there was a very strange feeling when the arch. Since the return was also considered, but cumbersome, it was scraped Hippegashi, the adhesive of dumpling state the insole. We would like you to thorough quality control. Product is very light thanks to the resin core, I think that easy to walk. It was just a good size in 4E so 0.5 small size.
This review is about item#39180416.
Maintenance field
5
From Japan
On 2016-03-16 22:57:24
The price is also good are very pleased cheap to tight feel without breathable long-lasting and have width 4E than I thought
This review is about item#39180407.
Car maintenance of everyday
1
From Japan
On 2015-11-07 08:38:00
The comfort it was good, but I think the release of the sole within two weeks began to wear does not purchase twice since occurred.
This review is about item#39180391.
Factory work
1
From Japan
On 2015-10-13 20:31:04
Sole of his left foot was caught in two weeks. It is discarded.
This review is about item#39180416.
For work
5
From Japan
On 2015-08-18 09:46:50
I wear about one year to buy last year. Are you happy to think this price, if cost.
This review is about item#39180416.
High-place work
5
From Japan
On 2015-08-10 20:46:31
Light and durable for the price. Dirt is noticeable because the color is white. If you buy there if there is any other color variations.
This review is about item#39180391.
In the warehouse work
5
From Japan
On 2015-08-10 00:12:25
Comfort is good.
This review is about item#39180391.
Delivery of work for the track
1
From Japan
On 2015-08-05 19:46:23
Sole in two months, it has been peeling. It is a bastard! Do not buy again!
This review is about item#39180407.
Shop work
4
From Japan
On 2014-12-25 13:37:00
Purchased for the factory. Price is also good cheap feeling.
This review is about item#39180391.

Related Products