Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Power Mini Chainsaw 100mm

4.00 (4)
Saw Chain
90SG-28E
Operating Noise (dB)
About 78
Rated Time (minutes)
30
Oil Tank (L)
0.05
Chain Speed (m/s)
About 3.5
Body Dimensions (Length x Width x Height) (mm)
400x195x195
Rated Power Consumption (W)
300
Cord Length (m)
About 2
Voltage (V)
AC100
Current (A)
3.5
Effective Cutting Ability (mm)
100
Cycle(Hz)
50/60
Weight (kg)
About 2
Accessories
Chain cover, chain saw oil (about 100ml)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CSE-100 38660754 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Care of planting trees
1
From Japan
On 2015-10-06 23:57:44
Today, when I try to use it, I can not turn on the power from the beginning. It is a defective product. I am struggling to understand what is going on. I trust Monotaro and I am disappointed though I purchased it. I will call the claim tomorrow. I am angry.
This review is about item#38660754.
Discharge of firewood
5
From Japan
On 2014-07-01 21:09:00
After arrival, we tried out about 10 cm of trees to try and no problem. Sounds are quiet and unhappy with satisfaction.
This review is about item#38660754.
Logging of branches of trees within the premises of the house.
5
From Japan
On 2013-12-11 18:03:22
It's light so you can use it with one hand, and power is okay. A branch of about 10 centimeters can be cut without loss at all. I wish the code was a little longer. (There is nothing superior to long) It is easy to work because it is prepared (because it is small). Only one, plug is cheap from the outlet. Do I need to devise a way to avoid it? I think that this can be said with any tool. I am satisfied with the handling and cutting.
This review is about item#38660754.
Pruning of garden tree
5
From Japan
On 2013-05-20 19:04:27
It is lighter and easier to use than we thought, the product is stable and worth more than the amount.
This review is about item#38660754.

Related Products