Buy more than* S$200* and get FREE SHIPPING

Power Chainsaw 300mm

3.00 (1)
Saw Chain
91PX-45E (old 91VG-45E)
Operating Noise (dB)
About 83
Rated Time (minutes)
30
Oil Tank (L)
0.09
Chain Speed (m/s)
About 9.5
Body Dimensions (Length x Width x Height) (mm)
600x200x165
Rated Power Consumption (W)
800
Cord Length (m)
About 2
Voltage (V)
AC100
Current (A)
8.5
Effective Cutting Ability (mm)
300
Cycle(Hz)
50/60
Weight (kg)
About 3
Accessories
Chain cover, chain saw oil (about 100ml), Allen wrench
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CSE-110 38660763 139.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Wood cutting
3
From Japan
On 2014-01-19 01:34:26
The oil window is not visible at all and the start switch has broken in several months.
This review is about item#38660763.

Related Products