Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Power Chainsaw 350mm

3.50 (2)
Saw Chain
91PX-52E (old 91VG-52E)
Operating Noise (dB)
About 83
Rated Time (minutes)
30
Oil Tank (L)
0.09
Chain Speed (m/s)
About 9.5
Body Dimensions (Length x Width x Height) (mm)
660x200x165
Rated Power Consumption (W)
800
Cord Length (m)
About 2
Voltage (V)
AC100
Current (A)
8.5
Effective Cutting Ability (mm)
350
Cycle(Hz)
50/60
Weight (kg)
About 3.2
Accessories
Chain cover, chain saw oil (about 100ml), Allen wrench
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CSE-120 38660772 149.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Cutting of garden tree
5
From Japan
On 2014-02-05 22:50:42
It was very strong and could be easily cut with logs of 35 cm in diameter.
This review is about item#38660772.
Tree pruning
2
From Japan
On 2014-01-18 22:41:28
Several times when using the chain has come off the sprocket. There is no detachment prevention function on the sprocket. I would like to put a disk type spacer with a thin sprocket and a corresponding thickness.

Related Products