Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scientific Calculator

5.00 (1)
Program Memory Capacity
(Maximum) 28,500 bytes
Display Dot Number
31x96 dots
Battery Life
About 1 year
Calculation Digit Number
Interior/15
Memory
26 - 2398
Functions
MATH AND MEMORY PROTECTION FEATURES NATURE DISPLAYS, FORMAT AS INPUT, FRACTION CALCULATION, TIME CALCULATION (60 DECIMAL, BASE 10), BINARY, DECIMAL 8, 16 HEXADECIMAL CALCULATIONS, LOGICAL OPERATIONS, STATISTICAL COMPUTING (STD / 2 VARIABLE STATISTICS AND EDITING), PERMUTATION COMBINATION, HYPERBOLIC AND INVERSE HYPERBOLIC TRANSFORMATIONS ENG CONVERSION, COMPLEX NUMBER CALCULATION, MATRIX CALCULUS, DIFFERENTIAL CALCULATION, INTEGRALS, Σ CALCULATION, EQUATION CALCULATION, INDEX THE
Dimensions (Width W x Depth D x Height H) (mm)
163x82x15
Number of Digits
(The mantissa, exponent part) 10 + 2
Power
AAA
Weight (g)
150
Specification
Scientific constants: 40
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Fx-5800P-N 38662364 119.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Practical calculation at the site of machining
5
From Japan
On 2013-09-18 00:03:57
We are using "Sorbu function" which is required if rotation is obtained from circumferential speed and work / blade diameter and if any two of three are solved. Polar coordinate conversion also takes the corner of the material How many diameters of round material I need it or I use it to check the drill angle of the bolt hole coordinate and the height of the cutting edge from the angle of each drill and the diameter of each diameter. I think that you can calculate more easily if you construct a program. A very good difficulty to trace the calculation history is that it is big to carry around in a pocket because it is big. I am removing the lid and using it. It is hard to use that the "STO" key of the variable assignment press SHIFT and then press "RCL" of the call It is difficult to use. I want the direct key to be pressed, or I can customize the four keys.
This review is about item#38662364.

Related Products