Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Scientific Calculator

Program Memory Capacity
(Maximum) 680 bytes
Display Dot Number
10-Digit x 1 line
Battery Life
About 3 years
Calculation Digit Number
Interior/15
Memory
7
Functions
MEMORY PROTECTION FEATURES, FORMAT AS INPUT, FRACTION CALCULATION, TIME CALCULATION (60 DECIMAL, BASE 10), BINARY, DECIMAL 8, 16 HEXADECIMAL CALCULATIONS, LOGICAL OPERATIONS, STATISTICAL COMPUTING (STD / 2 VARIABLE STATISTICS AND EDITING), PERMUTATION COMBINATION, HYPERBOLIC AND INVERSE HYPERBOLIC TRANSFORMATIONS ENG TRANSFORMS, COMPLEX NUMBER CALCULATION, THE EXPONENT
Dimensions (Width W x Depth D x Height H) (mm)
161x80x12
Number of Digits
(The mantissa, exponent part) 10 + 2
Power
T/W/P(TWO WAY POWER)
Weight (g)
105
Specification
Scientific constants: 40
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Fx-71F-N 38662373 -
Discontinued
[x]
ADD TO CART

Related Products