Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Soil Hardness Tester

4.00 (1)
Measured Substance
Soil and all of a soft material
Strength (kg)
(Spring) 8 / 40mm
Body Weight (g)
650
Main Part Dimension (mm)
230x50x50
Scale Range
(Strength index) 0 over 40mm
Dimension (mm)
(Corn) phi. 18x40
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 38662382 839.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Judge the hardness of the earth in civil engineering work
4
From Japan
On 2017-09-02 13:19:24
When conducting the hardness survey, it is lightweight so other packages move easily.
This review is about item#38662382.

Related Products