Buy more than* S$200* and get FREE SHIPPING

Minnature Bearings LF Series (Radial Deep Groove Ball Bearings with Flange , Thin Type)

JIS Grade
0
...see all>
Product Options
ADD TO CART
Flange Outer Diameter D1 (Φmm) Dimension Li (mm) Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Nominal Number Dimension Lo(mm) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Flange Width C1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flange Outer Diameter D1 (Φmm) Dimension Li (mm) Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Nominal Number Dimension Lo(mm) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Flange Width C1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.6 6.4 276 714 (ISO/JIS)- 9.54 5 4 11 0.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DDLF-1150ZZY04 38666713 7.99 SGD
Shipped after 2018-03-01
15 7.33 438 1083 (ISO/JIS)- 11.44 6 5 13 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DDLFW-1360ZZ 38666765 7.99 SGD
Shipped after 2018-02-28
18 9.68 712 1606 (ISO/JIS)F688ZZ 14.18 8 5 16 1.1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LF-1680HH 38666896 7.99 SGD
Shipped after 2018-03-01
16 9 511 1175 (ISO/JIS)- 12.45 7 5 14 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DDLFW-1470ZZ 38666801 8.99 SGD
Shipped after 2018-03-01
12.5 6.40 276 714 (ISO/JIS)F685ZZ 9.54 5 5 11 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LF-1150ZZ 38666871 7.99 SGD
Shipped after 2018-03-01
18 9.68 712 1606 (ISO/JIS)- 14.23 8 5 16 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DDLFW-1680HH 38666844 7.99 SGD
Shipped after 2018-02-28
15.6 9.2 386 819 (ISO/JIS)- 11.77 8 4 14 0.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LF-1480X3ZZ 38666887 7.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products