Buy more than* S$200* and get FREE SHIPPING

Miniature Bearing JIS Series, Radial Deep Groove Ball Bearing

...see all
Product Options
ADD TO CART
Width B (mm) Dimension d (phi mm) Outside Diameter D (phi mm) Dimensions B (mm) Type Dimension D (phi mm) Material Type Dimension Li (mm) Standard rated load Cr (kN) Standard rated load Cor (kN) Nominal Number Dimension Lo(mm) Inside Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width B (mm) Dimension d (phi mm) Outside Diameter D (phi mm) Dimensions B (mm) Type Dimension D (phi mm) Material Type Dimension Li (mm) Standard rated load Cr (kN) Standard rated load Cor (kN) Nominal Number Dimension Lo(mm) Inside Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 - 19 - Open type - High carbon-chromium bearing steel - 9.20 2614 1053 (ISO/JIS)626 16.68 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 626 38666905 2.24 SGD
Shipped after 2017-01-25
6 - 19 - Both with seal - High carbon-chromium bearing steel - 9.20 2614 1053 (ISO/JIS)626DD 16.68 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 626DD 38666966 3.67 SGD
Shipped after 2017-01-25
7 8 22 7 Single shielded 22 Bearing steel One side shield-shaped steel plate 10.8 3297 1368 (ISO/JIS)608Z 19.1 8   1PC 1 608Z 38666932 2.55 SGD
In stock
ADD TO CART

Related Products