Buy more than* S$200* and get FREE SHIPPING

RBM-E Rod End Molded Type Male Thread

2.67 (3)
...see all
Product Options
ADD TO CART
Dimension B (phi mm) Dimension W (mm) Dynamic Load Capacity (kN) Dimension D (phi mm) Static Load Capacity (kN) Dimension F (mm) No-load Rolling Torque (N/m) Dimension H (mm) Dimensions S Diameter DB (mm) Dimensions L (mm) Screw Direction Weight (g) Dimensions DB (phimm) Radial Inner Maximum Clearance (mm) Material (body) Dimension TH (mm) Material (ball) Angle alpha (degree) Screw Dimension 0 (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension B (phi mm) Dimension W (mm) Dynamic Load Capacity (kN) Dimension D (phi mm) Static Load Capacity (kN) Dimension F (mm) No-load Rolling Torque (N/m) Dimension H (mm) Dimensions S Diameter DB (mm) Dimensions L (mm) Screw Direction Weight (g) Dimensions DB (phimm) Radial Inner Maximum Clearance (mm) Material (body) Dimension TH (mm) Material (ball) Angle alpha (degree) Screw Dimension 0 (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10(H7) 14(0/-0.13) 5.14 26 (+/- 0.5) 14.61 48 (+/- 0.5) 0.06MAX 10.50 (+/- 0.13) 19.05 29 (+/- 0.7) Right-hand thread 55 - 0.05 Carbon steel (zinc plated) M10 x 1.5 (JIS2 class) Bearing steel (chrome plated) 14 degree Male thread 12.9 RBM-E 1PC 1 RBM10E 38667946 12.77 SGD
In stock
18(H7) 23(0/-0.13) - 42+/-0.5 - 72+/-0.5 - 16.50+/-0.13 - 44+/-0.7 Left-hand thread - 31.75 - Carbon steel (galvanized) M18x1.5 Bearing steel (chrome plating) - Male thread 21.9 RBM-E 1PC 1 RBML18E 47120911 31.68 SGD
In stock
16(H7) 21(0/-0.13) - 38(+/-0.5) - 66(+/-0.5) - 15.00(+/-0.13) - 40(+/-0.7) Left-hand thread - 28.58 - Carbon steel (galvanized) M16x2.0(JIS 2 class) Bearing steel (chrome plating) - Male thread 19.4 RBM-E 1PC 1 RBML16E 47120902 32.58 SGD
In stock
20(H7) 25(0/-0.13) - 46+/-0.5 - 78+/-0.5 - 18.00+/-0.13 - 47+/-0.7 Left-hand thread - 34.92 - Carbon steel (galvanized) M20x1.5 Bearing steel (chrome plating) - Male thread 24.4 RBM-E 1PC 1 RBML20E 47120927 40.00 SGD
In stock
18(H7) 23(0/-0.13) - 42+/-0.5 - 72+/-0.5 - 16.50+/-0.13 - 44+/-0.7 Right-hand thread - 31.75 - Carbon steel (galvanized) M18x1.5 Bearing steel (chrome plating) - Male thread 21.9 RBM-E 1PC 1 RBM18E 47120875 31.68 SGD
In stock
8(H7) 12(0/-0.13) 3.48 22(+/-0.5) 9.16 42(+/-0.5) 0.06MAX 9.00(+/-0.13) 15.88 25(+/-0.7) Right-handthread 35 - 0.05 - M8x1.25(JIS2class) - 14degree - 10.4 - 1PC 1 RBM8E 38667937 11.58 SGD
In stock
6(H7) 9(0/-0.13) 2.17 18(+/-0.5) 5.05 36(+/-0.5) 0.04MAX 6.75(+/-0.13) 12.7 22(+/-0.7) Right-handthread 20 - 0.03 - M6x1.0(JIS2class) - 13degree - 9 - 1PC 1 RBM6E 38667921 9.86 SGD
In stock
16(H7) 21(0/-0.13) 10.49 38(+/-0.5) 28.43 66(+/-0.5) 0.34MAX 15.00(+/-0.13) 28.58 40(+/-0.7) Right-hand thread 185 - 0.05 - M16x2.0(JIS 2 class) - 15 ° - 19.4 - 1PC 1 RBM16E 38667973 32.58 SGD
Shipped after 2017-01-27
10(H7) 14(0/-0.13) 5.14 26(+/-0.5) 14.61 48(+/-0.5) 0.06MAX 10.50(+/-0.13) 19.05 29(+/-0.7) Left-hand thread 55 - 0.05 - M10x1.5(JIS 2 class) - 14 ° - 12.9 - 1PC 1 RBML10E 38668016 12.66 SGD
In stock
12(H7) 16(0/-0.13) 6.52 30(+/-0.5) 18.14 54(+/-0.5) 0.12MAX 12.00(+/-0.13) 22.22 33(+/-0.7) Left-hand thread 90 - 0.05 - M12x1.75(JIS 2 class) - 13 ° - 15.4 - 1PC 1 RBML12E 38668025 16.98 SGD
Shipped after 2017-01-27
5(H7) 8(0/-0.13) 1.90 16(+/-0.5) 3.62 33(+/-0.5) 0.04MAX 6.00(+/-0.13) 11.11 20(+/-0.7) Right-hand thread 12 - 0.03 - M5x0.8(JIS 2 class) - 13 ° - 7.7 - 1PC 1 RBM5E 38667912 10.44 SGD
Shipped after 2017-01-27
14(H7) 19(0/-0.13) 8.72 34(+/-0.5) 24.02 60(+/-0.5) 0.34MAX 13.50(+/-0.13) 25.40 36(+/-0.7) Left-hand thread 130 - 0.05 - M14x2.0(JIS 2 class) - 16 ° - 16.9 - 1PC 1 RBML14E 38668034 21.16 SGD
Shipped after 2017-01-27
5(H7) 8(0/-0.13) 1.90 16(+/-0.5) 3.62 33(+/-0.5) 0.04MAX 6.00(+/-0.13) 11.11 20(+/-0.7) Left-hand thread 12 - 0.03 - M5x0.8(JIS 2 class) - 13 ° - 7.7 - 1PC 1 RBML5E 38667982 10.44 SGD
Shipped after 2017-01-27
6(H7) 9(0/-0.13) 2.17 18(+/-0.5) 5.05 36(+/-0.5) 0.04MAX 6.75(+/-0.13) 12.70 22(+/-0.7) Left-hand thread 20 - 0.03 - M6x1.0(JIS 2 class) - 13 ° - 9.0 - 1PC 1 RBML6E 38667991 9.74 SGD
In stock
8(H7) 12(0/-0.13) 3.48 22(+/-0.5) 9.16 42(+/-0.5) 0.06MAX 9.00(+/-0.13) 15.88 25(+/-0.7) Left-hand thread 35 - 0.05 - M8x1.25(JIS 2 class) - 14 ° - 10.4 - 1PC 1 RBML8E 38668007 11.58 SGD
In stock
12(H7) 16(0/-0.13) 6.52 30(+/-0.5) 18.14 54(+/-0.5) 0.12MAX 12.00(+/-0.13) 22.22 33(+/-0.7) Right-hand thread 90 - 0.05 - M12x1.75(JIS 2 class) - 13 ° - 15.4 - 1PC 1 RBM12E 38667955 16.98 SGD
In stock
14(H7) 19(0/-0.13) 8.72 34(+/-0.5) 24.02 60(+/-0.5) 0.34MAX 13.50(+/-0.13) 25.40 36(+/-0.7) Right-hand thread 130 - 0.05 - M14x2.0(JIS 2 class) - 16 ° - 16.9 - 1PC 1 RBM14E 38667964 21.16 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Automobile underbody
2
From Japan
On 2016-07-26 10:33:51
NMB this price were purchased good think in (Minebea), but pillow ball has exited from the body (RBM-10). Although bad did not understand the meaning of the mold, it seems not suitable only to the method of use not to apply almost force to thrust load (axial load). Comparatively, it was used to thrust load small place (or ... because maybe here mold material) such material as edge plastic to keep the pillow ball, was missing cracked. Pillow ball portion is also no such deformation to the body portion of the outer frame. Sensory same size, the felt is not withstand only a load of about one-tenth of similar products of the same price. Representation of the note evocation of this side is the commodity necessary.
This review is about item#38667946.
Engine throttle linkage
1
From Japan
On 2015-02-21 09:48:15
For use in many parts of the vibration, we chose the things of this manufacturer with confidence. (Immediately and experience on the ball is loose it is because the backlash will occur.) In, you are the one of which is two order goods that arrived after about ask for 10 days returned or exchanged convey the situation because it was loose is one in the same way is really returned or exchanged in the loose? It is about doubt. Commodity prices I thought that of course Do's been lost brand made in japan is that it was such a manufacturer insistence there is no not a high cheap. Please tell the manufacturer well this thing.
This review is about item#38667912.
Car parts exchange
5
From Japan
On 2014-12-20 20:10:15
So the quality is good.
This review is about item#38667955.

Related Products