Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension 0 (phi mm) Dynamic Load Capacity (kN) Dimension B (phi mm) Static Load Capacity (kN) Dimension W (mm) No-load Rolling Torque (N/m) Dimensions C (mm) Dimensions S Diameter DB (mm) Dimension D (phi mm) Screw Direction Dimension S (mm) Radial Inner Maximum Clearance (mm) Dimension F (mm) Material (body) Dimensions N (mm) Dimension H (mm) Material (ball) Dimensions P (mm) Dimensions L (mm) Screw Dimension TH (mm) Weight (g) Type Angle alpha (degree) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension 0 (phi mm) Dynamic Load Capacity (kN) Dimension B (phi mm) Static Load Capacity (kN) Dimension W (mm) No-load Rolling Torque (N/m) Dimensions C (mm) Dimensions S Diameter DB (mm) Dimension D (phi mm) Screw Direction Dimension S (mm) Radial Inner Maximum Clearance (mm) Dimension F (mm) Material (body) Dimensions N (mm) Dimension H (mm) Material (ball) Dimensions P (mm) Dimensions L (mm) Screw Dimension TH (mm) Weight (g) Type Angle alpha (degree) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21.9 13.23 18(H7) 35.79 23(0/-0.13) 0.34MAX 10.0(+0.2/-0.7) 31.75 42(+/-0.5) Right-hand thread 27(+/-0.25) 0.05 71(+/-0.5) - 25.0(+/-0.5) 16.50(+/-0.13) - 31(+/-0.5) 36(+/-0.7) - M18x1.5(JIS 2 class) 300 - 15 °   1PC 1 RBM18 38668104 37.42 SGD
Shipped after 2017-03-03
25.9 18.73 22(H7) 50.01 28(0/-0.13) 0.57MAX 12.0(+0.2/-0.7) 38.10 50(+/-0.5) Right-hand thread 32(+/-0.25) 0.05 84(+/-0.5) - 30.0(+/-0.5) 20.00(+/-0.13) - 37(+/-0.5) 43(+/-0.7) - M22x1.5(JIS 2 class) 480 - 15 ° *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RBM22 38668113 56.19 SGD
Shipped after 2017-03-03
10.4 3.48 8(H7) 10.29 12(0/-0.13) 0.06MAX 5.0(+0.2/-0.7) 15.88 22(+/-0.5) Right-hand thread 14(+/-0.25) 0.05 36(+/-0.5) - 12.5(+/-0.5) 9.00(+/-0.13) - 16(+/-0.5) 17(+/-0.7) - M8x1.25(JIS 2 class) 45 - 14 °   1PC 1 RBM8 38668061 12.54 SGD
Shipped after 2017-02-27
12.9 5.14 10(H7) 14.61 14(0/-0.13) 0.06MAX 6.5(+0.2/-0.7) 19.05 26(+/-0.5) Left-hand thread 17(+/-0.25) 0.05 43(+/-0.5) - 15.0(+/-0.5) 10.50(+/-0.13) - 19(+/-0.5) 21(+/-0.7) - M10x1.5(JIS 2 class) 75 - 14 °   1PC 1 RBML10 38668156 13.96 SGD
Shipped after 2017-03-03
15.4 6.52 12(H7) 18.14 16(0/-0.13) 0.12MAX 6.5(+0.2/-0.7) 22.22 30(+/-0.5) Left-hand thread 19(+/-0.25) 0.05 50(+/-0.5) - 17.5(+/-0.5) 12.00(+/-0.13) - 22(+/-0.5) 24(+/-0.7) - M12x1.75(JIS 2 class) 120 - 13 °   1PC 1 RBML12 38668165 18.42 SGD
Shipped after 2017-03-03
7.7 1.90 5(H7) 5.98 8(0/-0.13) 0.04MAX 4.0(+0.2/-0.7) 11.11 16(+/-0.5) Left-hand thread 9(+/-0.25) 0.03 27(+/-0.5) - 9.0(+/-0.5) 6.00(+/-0.13) - 11(+/-0.5) 14(+/-0.7) - M5x0.8(JIS 2 class) 16 - 13 °   1PC 1 RBML5 38668122 10.44 SGD
Shipped after 2017-03-03
9.0 2.17 6(H7) 7.55 9(0/-0.13) 0.04MAX 5.0(+0.2/-0.7) 12.70 18(+/-0.5) Left-hand thread 11(+/-0.25) 0.03 30(+/-0.5) - 10.0(+/-0.5) 6.75(+/-0.13) - 13(+/-0.5) 14(+/-0.7) - M6x1.0(JIS 2 class) 25 - 13 °   1PC 1 RBML6 38668131 10.15 SGD
Shipped after 2017-02-27
15.4 6.52 12(H7) 18.14 16(0/-0.13) 0.12MAX 6.5(+0.2/-0.7) 22.22 30(+/-0.5) Right-hand thread 19(+/-0.25) 0.05 50(+/-0.5) - 17.5(+/-0.5) 12.00(+/-0.13) - 22(+/-0.5) 24(+/-0.7) - M12x1.75(JIS 2 class) 120 - 13 °   1PC 1 RBM12 38668086 18.42 SGD
Shipped after 2017-03-03
16.9 8.72 14(H7) 24.02 19(0/-0.13) 0.34MAX 8.0(+0.2/-0.7) 25.40 34(+/-0.5) Right-hand thread 22(+/-0.25) 0.05 57(+/-0.5) - 20.0(+/-0.5) 13.50(+/-0.13) - 25(+/-0.5) 27(+/-0.7) - M14x2.0(JIS 2 class) 160 - 16 °   1PC 1 RBM14 38668095 22.91 SGD
Shipped after 2017-03-03
10.4 3.48 8(H7) 10.29 12(0/-0.13) 0.06MAX 5.0(+0.2/-0.7) 15.88 22(+/-0.5) Left-hand thread 14(+/-0.25) 0.05 36(+/-0.5) - 12.5(+/-0.5) 9.00(+/-0.13) - 16(+/-0.5) 17(+/-0.7) - M8x1.25(JIS 2 class) 45 - 14 °   1PC 1 RBML8 38668147 12.54 SGD
Shipped after 2017-03-03
7.7 1.90 5(H7) 5.98 8(0/-0.13) 0.04MAX 4.0(+0.2/-0.7) 11.11 16(+/-0.5) Right-hand thread 9(+/-0.25) 0.03 27(+/-0.5) - 9.0(+/-0.5) 6.00(+/-0.13) - 11(+/-0.5) 14(+/-0.7) - M5x0.8(JIS 2 class) 16 - 13 °   1PC 1 RBM5 38668043 10.44 SGD
Shipped after 2017-03-03
9 2.17 6(H7) 7.55 9(0/-0.13) 0.04MAX 5.0(+0.2/-0.7) 12.7 18(+/-0.5) Right-handthread 11(+/-0.25) 0.03 30(+/-0.5) - 10.0(+/-0.5) 6.75(+/-0.13) - 13(+/-0.5) 14(+/-0.7) - M6x1.0(JIS2class) 25 - 13degree   1PC 1 RBM6 38668052 10.15 SGD
Shipped after 2017-02-27
12.9 5.14 10(H7) 14.61 14(0/-0.13) 0.06MAX 6.5(+0.2/-0.7) 19.05 26(+/-0.5) Right-handthread 17(+/-0.25) 0.05 43(+/-0.5) - 15.0(+/-0.5) 10.50(+/-0.13) - 19(+/-0.5) 21(+/-0.7) - M10x1.5(JIS2class) 75 - 14degree   1PC 1 RBM10 38668077 13.96 SGD
Shipped after 2017-02-27
- - 20(H7) - 25(0/-0.13) - 10.0(+0.2/-0.7) - 46+/-0.5 Right-hand thread - - 77+/-0.5 Carbon steel (galvanized) 27.5+/-0.5 18.00+/-0.13 Bearing steel (clone plated) 34+/-0.5 40+/-0.7 Internal thread M20x1.5 - RBM -   1PC 1 RBM20 47120814 41.61 SGD
Shipped after 2017-02-28
- - 18(H7) - 23(0/-0.13) - 10.0(+0.2/-0.7) - 42(+/-0.5) Left-hand thread 27(+/-0.25) - 71(+/-0.5) Carbon steel (galvanized) 25.0(+/-0.5) 16.50(+/-0.13) Bearing steel (clone plated) 31(+/-0.5) 36(+/-0.7) Internal thread M18x1.5 300 RBM 15 °   1PC 1 RBML18 47120841 37.42 SGD
Shipped after 2017-02-28
- - 20(H7) - 25(0/-0.13) - 10.0(+0.2/-0.7) - 46+/-0.5 Left-hand thread - - 77+/-0.5 Carbon steel (galvanized) 27.5+/-0.5 18.00+/-0.13 Bearing steel (clone plated) 34+/-0.5 40+/-0.7 Internal thread M20x1.5 - RBM -   1PC 1 RBML20 47120857 41.61 SGD
Shipped after 2017-02-28
- - 22(H7) - 28(0/-0.13) - 12.0(+0.2/-0.7) - 50+/-0.5 Left-hand thread - - 84+/-0.5 Carbon steel (galvanized) 30.0+/-0.5 20.00+/-0.13 Bearing steel (clone plated) 37+/-0.5 43+/-0.7 Internal thread M22x1.5 - RBM -   1PC 1 RBML22 47120866 56.19 SGD
Shipped after 2017-02-28
- - 14(H7) - 19(0/-0.13) - 8.0(+0.2/-0.7) - 34(+/-0.5) Left-hand thread 22(+/-0.25) - 57(+/-0.5) Carbon steel (galvanized) 20.0(+/-0.5) 13.50(+/-0.13) Bearing steel (clone plated) 25(+/-0.5) 27(+/-0.7) Internal thread M14x2.0 160 RBM 16 °   1PC 1 RBML14 47120823 22.91 SGD
Shipped after 2017-02-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As part of an automobile suspension.
5
From Japan
On 2016-06-24 17:25:05
In the parts that have passed the age, it was purchased as a replacement part of the genuine products. It is the decisive factor is made in Japan.
This review is about item#38668061.
Replacement of the working machine control rod of construction equipment
5
From Japan
On 2014-03-19 17:06:00
It was firm commodity without a place in any way inferior to the genuine manufacturer. We are satisfied.
This review is about item#38668077.

Related Products