Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Scent Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scent Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
An exhilarating fresh green 1PC(850g) 1 - 38638074 -
Discontinued
[x]
Fresh Green 1PC(810g) 1 - 01059117 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
When the laundry in the company
5
From Japan
On 2016-11-28 17:09:06
Partly sterilization effect, because very good smell, we have repeat many times. In particular, such as cloth or towel in the kitchen is nice and fluffy.
This review is about item#38668217.
Washing of the company's towel
5
From Japan
On 2016-02-09 15:17:41
Smell is also a refreshing, is nice to smell floaty from dry. Even without a softener, it fluffy finish.
This review is about item#38668217.
Daily towel rinsing
5
From Japan
On 2015-01-21 13:18:20
The refreshing feeling and scent after washing are very good. From now on, I would like to continue using it.
This review is about item#01059117.
It is for work clothes wash.
5
From Japan
On 2013-06-22 08:44:43
It seems to be clean and have a deodorant effect.
This review is about item#38638074.