Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Foot Width Size (cm) Standard Weight (g/1 leg) Material (Sole) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Foot Width Size (cm) Standard Weight (g/1 leg) Material (Sole) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black x gunmetal, Black x gunmetal 3E, 3E 24.5, 24.5 About 375 (26.5cm), About 375(26.5cm) Gum, Rubber soles JSAA A species, JSAA A species 1Pair 1 FIS51S 9075 38816775 -
Discontinued
[x]
Black x gunmetal, Black x gunmetal 3E, 3E 27.5, 27.5 About 375 (26.5cm), About 375(26.5cm) Gum, Rubber soles JSAA A species, JSAA A species 1Pair 1 FIS51S 9075 38816836 -
Discontinued
[x]
Black x gunmetal, Black x gunmetal 3E, 3E 27, 27 About 375 (26.5cm), About 375(26.5cm) Gum, Rubber soles JSAA A species, JSAA A species 1Pair 1 FIS51S 9075 38816827 -
Discontinued
[x]
Black x gunmetal, Black x gunmetal 3E, 3E 25, 25 About 375 (26.5cm), About 375(26.5cm) Gum, Rubber soles JSAA A species, JSAA A species 1Pair 1 FIS51S 9075 38816784 -
Discontinued
[x]
- 3E 24.5 - - - 1 pair 1 FIS51S 0101 26322993 -
Discontinued
[x]
- 3E 29 - - - 1 pair 1 FIS51S 0101 26323072 -
Discontinued
[x]
- 3E 25 - - - 1 pair 1 FIS51S 0101 26323002 -
Discontinued
[x]
- 3E 25.5 - - - 1 pair 1 FIS51S 0101 26323018 -
Discontinued
[x]
- 3E 27.5 - - - 1 pair 1 FIS51S 0101 26323054 -
Discontinued
[x]
- 3E 30 - - - 1 pair 1 FIS51S 0101 26323088 -
Discontinued
[x]
- 3E 28 - - - 1 pair 1 FIS51S 0101 26323063 -
Discontinued
[x]
- 3E 26 - - - 1 pair 1 FIS51S 0101 26323027 -
Discontinued
[x]
- 3E 26.5 - - - 1 pair 1 FIS51S 0101 26323036 -
Discontinued
[x]
- 3E 27 - - - 1 pair 1 FIS51S 0101 26323045 -
Discontinued
[x]
- 3E 24 - - - 1 pair 1 FIS51S 0101 26322984 -
Discontinued
[x]
Black x gunmetal, Black x gunmetal 3E, 3E 25.5, 25.5 About 375 (26.5cm), About 375(26.5cm) Gum, Rubber soles JSAA A species, JSAA A species 1Pair 1 FIS51S 9075 38816793 -
Discontinued
[x]
Black x gunmetal, Black x gunmetal 3E, 3E 26, 26 About 375 (26.5cm), About 375(26.5cm) Gum, Rubber soles JSAA A species, JSAA A species 1Pair 1 FIS51S 9075 38816802 -
Discontinued
[x]
Black x gunmetal, Black x gunmetal 3E, 3E 26.5, 26.5 About 375 (26.5cm), About 375(26.5cm) Gum, Rubber soles JSAA A species, JSAA A species 1Pair 1 FIS51S 9075 38816811 -
Discontinued
[x]
Black x gunmetal, Black x gunmetal 3E, 3E 28, 28 About 375 (26.5cm), About 375(26.5cm) Gum, Rubber soles JSAA A species, JSAA A species 1Pair 1 FIS51S 9075 38816845 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Filling station When working, also used in sales.
5
From Japan
On 2017-07-07 15:20:27
It will be the third leg. I am satisfied with being light and long lasting. It is a reliable item.
This review is about item#38816827.
Electric construction in general
5
From Japan
On 2015-04-08 18:39:24
I think that it is tough, long lasting, likely product.
This review is about item#38816827.
Machining
5
From Japan
On 2015-02-13 22:00:20
We tried various manufacturers until now, but Asics's winning job 51s is the best. The place where the feet are comfortable is good. The belt looks good on the lace but I think it is unnecessary.
This review is about item#38816802.
Gas filling station
5
From Japan
On 2015-01-11 20:20:28
This is my second pair. It is light and comfortable to wear.
This review is about item#38816827.
Work shoes
5
From Japan
On 2014-10-20 13:58:44
It is light and durable safety shoes. It is also a popular manufacturer in the company
This review is about item#38816802.
During machine maintenance work
5
From Japan
On 2012-10-12 22:09:22
Safety shoes are made totally rigidly, but when they are wearing all day long, the heels and soles of the feet become painful, and in the worst case the waist and back are coming. These shoes are worth the price. Even though I was wearing it all day long, my troubles are gone. Is it the effect of shock gel on the sole? The shoe sole is also soft and very easy.
This review is about item#38816793.

Related Products