Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Foot Width Inner Standard Weight (g/1 leg) Material (Sole) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Foot Width Inner Standard Weight (g/1 leg) Material (Sole) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3E, 3E Replace formula, Exchange type About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 24.5, 24.5 Black x Black, Black x Black 1Pair 1 FIS33L 9090 38817572 -
Discontinued
[x]
3E, 3E Replace formula, Exchange type About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 24.5, 24.5 Royal Blue x Silver, Royal Blue x Silver 1Pair 1 FIS33L 4393 38817493 -
Discontinued
[x]
3E, 3E Replace formula, Exchange type About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 24.5, 24.5 Red x Yellow, Red x Yellow 1Pair 1 FIS33L 2304 39189105 -
Discontinued
[x]
3E, 3E Replace formula, Exchange type About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 27.5, 27.5 Red x Yellow, Red x Yellow 1Pair 1 FIS33L 2304 39189166 -
Discontinued
[x]
3E, 3E Replace formula, Exchange type About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 28, 28 White x Black, White x Black 1Pair 1 FIS33L 0190 38817484 -
Discontinued
[x]
3E, 3E Replace formula, Exchange type About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 25, 25 Red x Yellow, Red x Yellow 1Pair 1 FIS33L 2304 39189114 -
Discontinued
[x]
3E, 3E Replace formula, Exchange type About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 27.5, 27.5 Black x Black, Black x Black 1Pair 1 FIS33L 9090 38817633 -
Discontinued
[x]
3E, 3E Replace formula, Exchange type About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 28, 28 Red x Yellow, Red x Yellow 1Pair 1 FIS33L 2304 39189175 -
Discontinued
[x]
3E, 3E Replace formula, Exchange type About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 26, 26 White x Black, White x Black 1Pair 1 FIS33L 0190 38817441 -
Discontinued
[x]
3E, 3E Replace formula, Exchange type About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 27.5, 27.5 Royal Blue x Silver, Royal Blue x Silver 1Pair 1 FIS33L 4393 38817554 -
Discontinued
[x]
3E, 3E Replace formula, Exchange type About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 26.5, 26.5 White x Black, White x Black 1Pair 1 FIS33L 0190 38817457 -
Discontinued
[x]
3E, 3E Replace formula, Exchange type About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 26.5, 26.5 Royal Blue x Silver, Royal Blue x Silver 1Pair 1 FIS33L 4393 38817536 -
Discontinued
[x]
3E, 3E Replace formula, Exchange type About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 25.5, 25.5 Red x Yellow, Red x Yellow 1Pair 1 FIS33L 2304 39189123 -
Discontinued
[x]
3E, 3E Replace formula, Exchange type About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 27, 27 Red x Yellow, Red x Yellow 1Pair 1 FIS33L 2304 39189157 -
Discontinued
[x]
3E, 3E Replace formula, Exchange type About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 25.5, 25.5 Royal Blue x Silver, Royal Blue x Silver 1Pair 1 FIS33L 4393 38817511 -
Discontinued
[x]
3E, 3E Replace formula, Exchange type About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 25.5, 25.5 Black x Black, Black x Black 1Pair 1 FIS33L 9090 38817597 -
Discontinued
[x]
3E, 3E Replace formula, Exchange type About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 25, 25 Black x Black, Black x Black 1Pair 1 FIS33L 9090 38817581 -
Discontinued
[x]
3E, 3E Replace formula, Exchange type About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 28, 28 Black x Black, Black x Black 1Pair 1 FIS33L 9090 38817642 -
Discontinued
[x]
3E, 3E Replace formula, Exchange type About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 26, 26 Royal Blue x Silver, Royal Blue x Silver 1Pair 1 FIS33L 4393 38817527 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 23 White x Orange 1Pair 1 FIS33L 0109 18373644 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 25 White x Orange 1Pair 1 FIS33L 0109 18373687 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 25 Red x Silver 1Pair 1 FIS33L 2393 18373827 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 23 Blue x Black 1Pair 1 FIS33L 4290 18373924 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 24 White x Orange 1Pair 1 FIS33L 0109 18373662 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 24.5 White x Orange 1Pair 1 FIS33L 0109 18373678 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 25.5 White x Orange 1Pair 1 FIS33L 0109 18373696 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 26 Blue x Black 1Pair 1 FIS33L 4290 18373985 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 26.5 Blue x Black 1Pair 1 FIS33L 4290 18373994 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 27 Blue x Black 1Pair 1 FIS33L 4290 18374003 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 23.5 White x Orange 1Pair 1 FIS33L 0109 18373653 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 25.5 Red x Silver 1Pair 1 FIS33L 2393 18373836 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 28 Blue x Black 1Pair 1 FIS33L 4290 18374028 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 26 White x Orange 1Pair 1 FIS33L 0109 18373705 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 27 Red x Silver 1Pair 1 FIS33L 2393 18373863 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 28 White x Orange 1Pair 1 FIS33L 0109 18373748 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 22.5 Red x Silver 1Pair 1 FIS33L 2393 18373775 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 23 Red x Silver 1Pair 1 FIS33L 2393 18373784 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 26 Red x Silver 1Pair 1 FIS33L 2393 18373845 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 26.5 Red x Silver 1Pair 1 FIS33L 2393 18373854 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 22.5 Blue x Black 1Pair 1 FIS33L 4290 18373915 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 24 Blue x Black 1Pair 1 FIS33L 4290 18373942 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 24.5 Blue x Black 1Pair 1 FIS33L 4290 18373958 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 25 Blue x Black 1Pair 1 FIS33L 4290 18373967 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 29 Blue x Black 1Pair 1 FIS33L 4290 18374037 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 30 Blue x Black 1Pair 1 FIS33L 4290 18374046 -
Discontinued
[x]
3E, 3E Replace formula, Exchange type About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 25, 25 White x Black, White x Black 1Pair 1 FIS33L 0190 38817423 -
Discontinued
[x]
3E, 3E Replace formula, Exchange type About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 28, 28 Royal Blue x Silver, Royal Blue x Silver 1Pair 1 FIS33L 4393 38817563 -
Discontinued
[x]
3E, 3E Replace formula, Exchange type About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 27.5, 27.5 White x Black, White x Black 1Pair 1 FIS33L 0190 38817475 -
Discontinued
[x]
3E, 3E Replace formula, Exchange type About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 25, 25 Royal Blue x Silver, Royal Blue x Silver 1Pair 1 FIS33L 4393 38817502 -
Discontinued
[x]
3E, 3E Replace formula, Exchange type About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 24.5, 24.5 White x Black, White x Black 1Pair 1 FIS33L 0190 38817414 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 30 White x Orange 1Pair 1 FIS33L 0109 18373766 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 24.5 Red x Silver 1Pair 1 FIS33L 2393 18373818 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 29 Red x Silver 1Pair 1 FIS33L 2393 18373897 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 30 Red x Silver 1Pair 1 FIS33L 2393 18373906 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 27.5 Blue x Black 1Pair 1 FIS33L 4290 18374012 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 27 White x Orange 1Pair 1 FIS33L 0109 18373723 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 29 White x Orange 1Pair 1 FIS33L 0109 18373757 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 23.5 Red x Silver 1Pair 1 FIS33L 2393 18373793 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 24 Red x Silver 1Pair 1 FIS33L 2393 18373802 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 23.5 Blue x Black 1Pair 1 FIS33L 4290 18373933 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 22.5 White x Orange 1Pair 1 FIS33L 0109 18373635 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 26.5 White x Orange 1Pair 1 FIS33L 0109 18373714 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 27.5 White x Orange 1Pair 1 FIS33L 0109 18373732 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 27.5 Red x Silver 1Pair 1 FIS33L 2393 18373872 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 28 Red x Silver 1Pair 1 FIS33L 2393 18373888 -
Discontinued
[x]
3E Replace formula About 380 (26.5cm) Gum 25.5 Blue x Black 1Pair 1 FIS33L 4290 18373976 -
Discontinued
[x]
3E, 3E Replace formula, Exchange type About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 26, 26 Black x Black, Black x Black 1Pair 1 FIS33L 9090 38817606 -
Discontinued
[x]
3E, 3E Replace formula, Exchange type About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 25.5, 25.5 White x Black, White x Black 1Pair 1 FIS33L 0190 38817432 -
Discontinued
[x]
3E, 3E Replace formula, Exchange type About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 27, 27 White x Black, White x Black 1Pair 1 FIS33L 0190 38817466 -
Discontinued
[x]
3E, 3E Replace formula, Exchange type About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 27, 27 Royal Blue x Silver, Royal Blue x Silver 1Pair 1 FIS33L 4393 38817545 -
Discontinued
[x]
3E, 3E Replace formula, Exchange type About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 26.5, 26.5 Black x Black, Black x Black 1Pair 1 FIS33L 9090 38817615 -
Discontinued
[x]
3E, 3E Replace formula, Exchange type About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 27, 27 Black x Black, Black x Black 1Pair 1 FIS33L 9090 38817624 -
Discontinued
[x]
3E, 3E Replace formula, Exchange type About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 26, 26 Red x Yellow, Red x Yellow 1Pair 1 FIS33L 2304 39189132 -
Discontinued
[x]
3E, 3E Replace formula, Exchange type About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 26.5, 26.5 Red x Yellow, Red x Yellow 1Pair 1 FIS33L 2304 39189141 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
When maintenance work
5
From Japan
On 2016-12-27 08:02:33
Even though it is compared with other companies' products, it seems that products can be used without any inferiority.
This review is about item#38817615.
During construction piping work
5
From Japan
On 2016-07-18 20:41:46
The product is very light! It is mesh and breathable, it's good for the present time.
This review is about item#18373705.
When working on the site of electrical work
4
From Japan
On 2016-05-18 21:34:06
I feel comfortable as it is light and soft as I am walking on the carpet. Because air permeability is also mesh, you can see that air comes in. Thanks to that, dust and dust come in. Rain is not an exception, so it will soon be inside Bishabisha, in the coming season (rainy season) it will not turn. When the rainy season is over and full summer is coming, I think that no complaints are okay.
This review is about item#18373845.
Construction site
5
From Japan
On 2016-04-15 05:49:55
It is lighter and easier to move than the existing safety shoes.
This review is about item#38817606.
Safety boots
5
From Japan
On 2016-02-04 20:42:07
Cushioning is also good, it is a good comfort. I like the size 29cm is not so good.
This review is about item#18374037.
factory
5
From Japan
On 2015-11-28 11:46:23
Comfort is also well as after all Asics
This review is about item#38817615.
Motorcycle repair
5
From Japan
On 2015-06-19 15:14:27
Because it is very soft fit feeling to the foot good legs will not get hurt. Also, because your breathability is good, your feet will not be steamed. Although it is not an improvement, I think whether there is more color variation.
This review is about item#38817606.
Machine maintenance etc.
5
From Japan
On 2015-03-04 23:18:56
I tried various things, but it is perfect for ease of wearing and durability. The price is a little expensive, but it is more satisfying.
This review is about item#38817615.
Block stacking
5
From Japan
On 2014-06-29 19:58:03
Especially not!
This review is about item#39189123.
Work in the factory
4
From Japan
On 2013-11-13 16:58:57
First purchase. Compared to Win Job 32L, cushioning property is very satisfying.
This review is about item#39189157.

Related Products