Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Standard Color Pressure-resistance Load (kN) TRUSCO Part Number Foot Width Size (cm) Inner Standard Weight (g/1 leg) Material (Sole) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Color Pressure-resistance Load (kN) TRUSCO Part Number Foot Width Size (cm) Inner Standard Weight (g/1 leg) Material (Sole) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JSAA B species, JSAA B type Bordeaux x Beige, Bordeaux x Beige - - 3E, 3E 24, 24 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 2605 61034355 -
Discontinued
[x]
JSAA B species, JSAA B type Bordeaux x Beige, Bordeaux x Beige - - 3E, 3E 27.5, 27.5 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 2605 38818114 -
Discontinued
[x]
JSAA B species, JSAA B type Blue x White, Blue x White - - 3E, 3E 24.5, 24.5 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 4101 38817974 -
Discontinued
[x]
JSAA B species, JSAA B type Black x Silver, Black x Silver - - 3E, 3E 23, 23 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 9093 61034391 -
Discontinued
[x]
JSAA B species, JSAA B type Blue x White, Blue x White - - 3E, 3E 22.5, 22.5 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 4101 61034267 -
Discontinued
[x]
JSAA B species, JSAA B type Black x Silver, Black x Silver - - 3E, 3E 24, 24 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 9093 61034416 -
Discontinued
[x]
JSAA B species, JSAA B type Black x Silver, Black x Silver - - 3E, 3E 29, 29 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 9093 61034425 -
Discontinued
[x]
JSAA B species, JSAA B type Black x Silver, Black x Silver - - 3E, 3E 30, 30 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 9093 61034434 -
Discontinued
[x]
JSAA B species, JSAA B type Blue x White, Blue x White - - 3E, 3E 23.5, 23.5 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 4101 61034285 -
Discontinued
[x]
JSAA B species, JSAA B type Blue x White, Blue x White - - 3E, 3E 24, 24 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 4101 61034294 -
Discontinued
[x]
JSAA B species, JSAA B type Blue x White, Blue x White - - 3E, 3E 28, 28 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 4101 38818044 -
Discontinued
[x]
JSAA B type Blue x White - - 3E 30 Fixed system About 330(26.5cm) Rubber soles 1Pair 1 FIS32L 4101 61034312 -
Discontinued
[x]
- - 4.5+/-0.04 819-3594 EEE 28.0 - - - 1 pair 1 FIS32L.9635-28.0 24345588 -
Discontinued
[x]
- - 4.5+/-0.04 819-3595 EEE 29.0 - - - 1 pair 1 FIS32L.9635-29.0 24345597 -
Discontinued
[x]
- - 4.5+/-0.04 819-3596 EEE 30.0 - - - 1 pair 1 FIS32L.9635-30.0 24345606 -
Discontinued
[x]
- - - - 3E 25 - - - 1 pair 1 FIS32L 2301 23582475 -
Discontinued
[x]
- - - - 3E 25.5 - - - 1 pair 1 FIS32L 2301 23582484 -
Discontinued
[x]
- - - - 3E 22.5 - - - 1 pair 1 FIS32L 0196 23582563 -
Discontinued
[x]
- - - - 3E 23.5 - - - 1 pair 1 FIS32L 0196 23582588 -
Discontinued
[x]
- - - - 3E 26.5 - - - 1 pair 1 FIS32L 0196 23582642 -
Discontinued
[x]
- - - - 3E 27.5 - - - 1 pair 1 FIS32L 0196 23582667 -
Discontinued
[x]
- - 4.5+/-0.04 819-3585 EEE 23.5 - - - 1 pair 1 FIS32L.9635-23.5 24345493 -
Discontinued
[x]
- - 4.5+/-0.04 819-3586 EEE 24.0 - - - 1 pair 1 FIS32L.9635-24.0 24345502 -
Discontinued
[x]
- - 4.5+/-0.04 819-3590 EEE 26.0 - - - 1 pair 1 FIS32L.9635-26.0 24345545 -
Discontinued
[x]
- - 4.5+/-0.04 819-3588 EEE 25.0 - - - 1 pair 1 FIS32L.9635-25.0 24345527 -
Discontinued
[x]
- - 4.5+/-0.04 819-3592 EEE 27.0 - - - 1 pair 1 FIS32L.9635-27.0 24345563 -
Discontinued
[x]
- - 4.5+/-0.04 819-3593 EEE 27.5 - - - 1 pair 1 FIS32L.9635-27.5 24345572 -
Discontinued
[x]
- - - - 3E 26.5 - - - 1 pair 1 FIS32L 9099 23582362 -
Discontinued
[x]
- - - - 3E 26 - - - 1 pair 1 FIS32L 0196 23582633 -
Discontinued
[x]
- - - - 3E 23.5 - - - 1 pair 1 FIS32L 9099 23582308 -
Discontinued
[x]
- - - - 3E 24 - - - 1 pair 1 FIS32L 2301 23582457 -
Discontinued
[x]
- - - - 3E 24.5 - - - 1 pair 1 FIS32L 2301 23582466 -
Discontinued
[x]
- - - - 3E 28 - - - 1 pair 1 FIS32L 2301 23582536 -
Discontinued
[x]
- - - - 3E 29 - - - 1 pair 1 FIS32L 2301 23582545 -
Discontinued
[x]
- - - - 3E 24 - - - 1 pair 1 FIS32L 9099 23582317 -
Discontinued
[x]
- - - - 3E 25 - - - 1 pair 1 FIS32L 9099 23582335 -
Discontinued
[x]
- - - - 3E 27.5 - - - 1 pair 1 FIS32L 9099 23582387 -
Discontinued
[x]
- - - - 3E 22.5 - - - 1 pair 1 FIS32L 2301 23582423 -
Discontinued
[x]
- - - - 3E 30 - - - 1 pair 1 FIS32L 0196 23582694 -
Discontinued
[x]
- - 4.5+/-0.04 819-3584 EEE 23.0 - - - 1 pair 1 FIS32L.9635-23.0 24345484 -
Discontinued
[x]
- - 4.5+/-0.04 819-3587 EEE 24.5 - - - 1 pair 1 FIS32L.9635-24.5 24345518 -
Discontinued
[x]
- - - - 3E 23 - - - 1 pair 1 FIS32L 9099 23582292 -
Discontinued
[x]
- - - - 3E 24.5 - - - 1 pair 1 FIS32L 9099 23582326 -
Discontinued
[x]
- - - - 3E 28 - - - 1 pair 1 FIS32L 9099 23582396 -
Discontinued
[x]
- - - - 3E 24.5 - - - 1 pair 1 FIS32L 0196 23582606 -
Discontinued
[x]
- - - - 3E 29 - - - 1 pair 1 FIS32L 0196 23582685 -
Discontinued
[x]
- - 4.5+/-0.04 819-3589 EEE 25.5 - - - 1 pair 1 FIS32L.9635-25.5 24345536 -
Discontinued
[x]
- - - - 3E 26 - - - 1 pair 1 FIS32L 9099 23582353 -
Discontinued
[x]
- - - - 3E 29 - - - 1 pair 1 FIS32L 9099 23582405 -
Discontinued
[x]
- - - - 3E 30 - - - 1 pair 1 FIS32L 9099 23582414 -
Discontinued
[x]
- - - - 3E 23 - - - 1 pair 1 FIS32L 2301 23582432 -
Discontinued
[x]
- - - - 3E 30 - - - 1 pair 1 FIS32L 2301 23582554 -
Discontinued
[x]
- - - - 3E 23 - - - 1 pair 1 FIS32L 0196 23582572 -
Discontinued
[x]
- - - - 3E 25 - - - 1 pair 1 FIS32L 0196 23582615 -
Discontinued
[x]
- - - - 3E 25.5 - - - 1 pair 1 FIS32L 0196 23582624 -
Discontinued
[x]
- - - - 3E 27 - - - 1 pair 1 FIS32L 0196 23582658 -
Discontinued
[x]
- - - - 3E 28 - - - 1 pair 1 FIS32L 0196 23582676 -
Discontinued
[x]
JSAA B species, JSAA B type Blue x White, Blue x White - - 3E, 3E 25.5, 25.5 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 4101 38817992 -
Discontinued
[x]
JSAA B species, JSAA B type Black x Silver, Black x Silver - - 3E, 3E 24.5, 24.5 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 9093 38818132 -
Discontinued
[x]
JSAA B species, JSAA B type Bordeaux x Beige, Bordeaux x Beige - - 3E, 3E 25, 25 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 2605 38818062 -
Discontinued
[x]
JSAA B species, JSAA B type Black x Silver, Black x Silver - - 3E, 3E 28, 28 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Rubber, Rubber 1Pair 1 FIS32L 9093 38818202 -
Discontinued
[x]
JSAA B species, JSAA B type Black x Silver, Black x Silver - - 3E, 3E 23.5, 23.5 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 9093 61034407 -
Discontinued
[x]
JSAA B species, JSAA B type Bordeaux x Beige, Bordeaux x Beige - - 3E, 3E 30, 30 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 2605 61034373 -
Discontinued
[x]
JSAA B species, JSAA B type Blue x White, Blue x White - - 3E, 3E 23, 23 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 4101 61034276 -
Discontinued
[x]
JSAA B type Black x Silver - - 3E 22.5 Fixed system About 330(26.5cm) Rubber soles 1Pair 1 FIS32L 9093 61034382 -
Discontinued
[x]
JSAA B type Bordeaux x Beige - - 3E 22.5 Fixed system About 330(26.5cm) Rubber soles 1Pair 1 FIS32L 2605 61034321 -
Discontinued
[x]
JSAA B species, JSAA B type Bordeaux x Beige, Bordeaux x Beige - - 3E, 3E 23.5, 23.5 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 2605 61034346 -
Discontinued
[x]
JSAA B type Bordeaux x Beige - - 3E 23 Fixed system About 330(26.5cm) Rubber soles 1Pair 1 FIS32L 2605 61034337 -
Discontinued
[x]
JSAA B species, JSAA B type Bordeaux x Beige, Bordeaux x Beige - - 3E, 3E 29, 29 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 2605 61034364 -
Discontinued
[x]
JSAA B species, JSAA B type Blue x White, Blue x White - - 3E, 3E 29, 29 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 4101 61034303 -
Discontinued
[x]
JSAA B species, JSAA B type Bordeaux x Beige, Bordeaux x Beige - - 3E, 3E 24.5, 24.5 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 2605 38818053 -
Discontinued
[x]
- - 4.5+/-0.04 819-3591 EEE 26.5 - - - 1 pair 1 FIS32L.9635-26.5 24345554 -
Discontinued
[x]
- - - - 3E 25.5 - - - 1 pair 1 FIS32L 9099 23582344 -
Discontinued
[x]
- - - - 3E 27 - - - 1 pair 1 FIS32L 9099 23582378 -
Discontinued
[x]
- - - - 3E 23.5 - - - 1 pair 1 FIS32L 2301 23582448 -
Discontinued
[x]
- - - - 3E 27 - - - 1 pair 1 FIS32L 2301 23582518 -
Discontinued
[x]
- - - - 3E 27.5 - - - 1 pair 1 FIS32L 2301 23582527 -
Discontinued
[x]
- - - - 3E 22.5 - - - 1 pair 1 FIS32L 9099 23582283 -
Discontinued
[x]
- - - - 3E 26 - - - 1 pair 1 FIS32L 2301 23582493 -
Discontinued
[x]
- - - - 3E 26.5 - - - 1 pair 1 FIS32L 2301 23582502 -
Discontinued
[x]
- - - - 3E 24 - - - 1 pair 1 FIS32L 0196 23582597 -
Discontinued
[x]
JSAA B species, JSAA B type Blue x White, Blue x White - - 3E, 3E 25, 25 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 4101 38817983 -
Discontinued
[x]
JSAA B species, JSAA B type Blue x White, Blue x White - - 3E, 3E 26, 26 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 4101 38818001 -
Discontinued
[x]
JSAA B species, JSAA B type Blue x White, Blue x White - - 3E, 3E 26.5, 26.5 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 4101 38818017 -
Discontinued
[x]
JSAA B species, JSAA B type Blue x White, Blue x White - - 3E, 3E 27, 27 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 4101 38818026 -
Discontinued
[x]
JSAA B species, JSAA B type Blue x White, Blue x White - - 3E, 3E 27.5, 27.5 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 4101 38818035 -
Discontinued
[x]
JSAA B species, JSAA B type Bordeaux x Beige, Bordeaux x Beige - - 3E, 3E 25.5, 25.5 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 2605 38818071 -
Discontinued
[x]
JSAA B species, JSAA B type Bordeaux x Beige, Bordeaux x Beige - - 3E, 3E 26, 26 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 2605 38818087 -
Discontinued
[x]
JSAA B species, JSAA B type Bordeaux x Beige, Bordeaux x Beige - - 3E, 3E 26.5, 26.5 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 2605 38818096 -
Discontinued
[x]
JSAA B species, JSAA B type Bordeaux x Beige, Bordeaux x Beige - - 3E, 3E 27, 27 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 2605 38818105 -
Discontinued
[x]
JSAA B species, JSAA B type Bordeaux x Beige, Bordeaux x Beige - - 3E, 3E 28, 28 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 2605 38818123 -
Discontinued
[x]
JSAA B species, JSAA B type Black x Silver, Black x Silver - - 3E, 3E 25, 25 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 9093 38818141 -
Discontinued
[x]
JSAA B species, JSAA B type Black x Silver, Black x Silver - - 3E, 3E 25.5, 25.5 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 9093 38818157 -
Discontinued
[x]
JSAA B species, JSAA B type Black x Silver, Black x Silver - - 3E, 3E 26, 26 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 9093 38818166 -
Discontinued
[x]
JSAA B species, JSAA B type Black x Silver, Black x Silver - - 3E, 3E 26.5, 26.5 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 9093 38818175 -
Discontinued
[x]
JSAA B species, JSAA B type Black x Silver, Black x Silver - - 3E, 3E 27, 27 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 9093 38818184 -
Discontinued
[x]
JSAA B species, JSAA B type Black x Silver, Black x Silver - - 3E, 3E 27.5, 27.5 Stationary type, Fixed system About 330 (26.5cm), About 330(26.5cm) Gum, Rubber soles 1Pair 1 FIS32L 9093 38818193 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 15
4 star 4
3 star 1
2 star 0
1 star 1
Review Rating: 4.52
21 Customer Reviews
The reviews are automatic translation.
Packing etc, light working time
3
From Japan
On 2017-05-05 14:31:50
Since there is no insole, there is no cushioning property unless you insert the insole.
This review is about item#38818193.
Car maintenance
5
From Japan
On 2017-04-29 01:43:22
The soles are thick and the feet do not get tired, the skin can not be steamed with the mesh
This review is about item#38818141.
I usually purchased it like wearing it.
4
From Japan
On 2017-03-15 17:12:16
The sneakers that I used to date were in trouble as water entered when it rained. Now you can rest assured. Durability can also be expected because it is for working.
This review is about item#23582344.
Very satisfied
5
From Japan
On 2017-01-05 10:59:35
It is the 2nd purchase, even if it is used for 2 years, although it can still be used, since scratches have become conspicuous on the appearance, I bought it for use according to the purpose, even if I purchased a maker item even a little high, I used it for a long time I think it is good for my health. it's recommended.
This review is about item#38818175.
Transportation work
5
From Japan
On 2016-11-30 17:23:34
As it is still a manufacturer's product, it is excellent in durability Next will also go with this
This review is about item#23582502.
Machine tool operation
5
From Japan
On 2016-04-03 13:57:20
It is light and comfortable to wear, and it is hard to get tired even with long standing work.
This review is about item#38818141.
For on-site use
4
From Japan
On 2016-02-23 15:35:08
It is light and very good It is even better if there are many variations of color
This review is about item#38818175.
Civil engineering work
5
From Japan
On 2015-12-18 18:24:37
It is very light and easy to move. The price is a bit high.
This review is about item#38818175.
Building site
4
From Japan
On 2015-12-18 15:42:54
Cushioning property is quite as expected, it feels.
This review is about item#38818175.
Construction work
5
From Japan
On 2015-12-14 10:19:07
It was good as it is easy to wear and light.
This review is about item#38818175.

Related Products