Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Easy To Cut Pruning Scissors

3.75 (4)
Overall Length (mm)
170
...see all>
Product Options
ADD TO CART
Maximum Cutting Capacity (mm) Handle Color Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Cutting Capacity (mm) Handle Color Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 (unseasoned wood) Pink 172 1PC 1 1371 38669495 38.99 SGD
Shipped after 2018-05-01
20 (Rough wood) Orange 174 1PC 1 1370 38669486 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Cable jacket vertical split
5
From Japan
On 2016-05-30 08:47:54
I am using the bottom cutting edge thinly, can not it be processed by the manufacturer? (About 50)
This review is about item#38669495.
Pruning work
2
From Japan
On 2015-03-17 21:26:55
I am a gardener with 22 years of employment. I've been using a number of pruned scissors so far, but it was a mistake to purchase with curiosity. Since it is pulling out, if you try to cut branches with the sense of common pruning scissors, only the bark will remain unburned at the end. This is a drawer because it is a drawer, but unfortunately the durability of the cutting edge is the same level as the 100 pruned scissors hit in prizes earlier. The gardener prunes various trees. Oak owl, the hardened dead branches of Kinmokusei were cut, and the cutting edge fell off quickly. It is highly recommended for those who always cut only thin living trees, for gardens at home or weekend gardening, for flowers and grape workers, but it is not suitable for hard users pruning a wide variety of branches. Although it is easy to break, durability is on par with the price. I would be pleased if it will be helpful for a thought.
This review is about item#38669486.
Pruning job
5
From Japan
On 2014-10-17 00:09:02
I use a vassieb at the pruning job everyday. I am using it for a year but it breaks without breaking. If you use it, I will sharpen with a sharpener. You can really cut hard branches and thick branches comfortably. The cut is also beautiful, I think that pulling out is epochal. I have had a wonderful scissors, although it is 12 years old. The price is reasonable, so I think that it is worth using once. Aside from that, the scissors case will not enter unless it is large. People with small hands think this size is easy to use.
Pruning fruit trees
3
From Japan
On 2013-07-15 13:39:34
As there is a mechanism to pull and cut, it certainly feels like it will be easier to cut than normal pruning shears, but I doubt if it is cut with half force. Because the width of the blade is not enough, it is difficult to cut a slightly thicker branch.
This review is about item#38669486.

Related Products