Buy more than* S$200* and get FREE SHIPPING

Professional Pruning Shears

5.00 (8)
Overall Length (mm)
205
...see all>
Product Options
ADD TO CART
Maximum Cutting Capacity (mm) Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Cutting Capacity (mm) Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 (rough wood) For fine work 1PC 1 1251 38669513 27.99 SGD
Shipped after 2018-02-26
20 (unseasoned wood) To cut thick living tree lightly! 1PC 1 1255 38669504 25.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Pruning garden tree
5
From Japan
On 2017-10-26 16:25:14
A branch of about 15 mm can be cut with sufficient margin. A branch of about 20 mm needs a little force. It is easy to grip because the shape of the grip is a little curved. Durability is unknown because it is beginning to use.
This review is about item#38669504.
For fruit tree pruning
5
From Japan
On 2017-04-20 14:39:23
Grip is hard to slip, so sharperness is better. I like the stopper and it is easy to use with one hand operation and I like it.
This review is about item#38669504.
Selection of twigs
5
From Japan
On 2016-12-21 13:55:15
I think that you can drop branches without putting much effort on twigs and slightly thicker branches. I am expecting because it is likely to be used for a long time although there is grip also firmly and beginning use.
This review is about item#38669504.
Caring for garden trees
5
From Japan
On 2016-11-04 22:49:15
I pruned the twigs of the garden tree and used it to further cut finely when cutting off branches into garbage bags. Although it is a replacement, it is easy to use and it has a good sharpness, so I like it very much.
This review is about item#38669504.
Care and pruning of garden trees
5
From Japan
On 2016-04-15 00:06:46
I have only used a little time yet, but since I can cut small branches with a light power, I realized that it is hard to get tired even for a long time work.
This review is about item#38669504.
Pruning of garden tree
5
From Japan
On 2015-06-17 22:20:59
This is easy to use. The sharpness is also the best.
This review is about item#38669504.
Pruning fruit trees
5
From Japan
On 2014-06-13 21:26:44
The part which grips does not slip, it is soft, it is very easy to use. Also, although it is said that it can cut to 20 mm, it certainly expires. I think that I was glad I bought it.
This review is about item#38669504.
For pruning of garden trees
5
From Japan
On 2014-03-30 09:34:52
Very useful, first light, sharpness outstanding, no spilling of the blade, stoppers with one hand, rusty etc. It is better than many aspects. Good "
This review is about item#38669504.

Related Products