Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Easy To Cut Pruning Scissors

3.86 (7)
Maximum Cutting Capacity (mm)
25 (Cut the unseasoned wood, light force / grip comfortably at 40 kg) __ 15 (Easily cut in rough wood, weak forces / grip strength 12 kg
Handle Color
Orange
Overall Length (mm)
205
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1378 38669522 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Pruning hedges
5
From Japan
On 2016-12-26 16:04:07
It was well broken as specified. Heddors are red buds. It can be cut with a lighter force than conventional products.
This review is about item#38669522.
Pruning branches
4
From Japan
On 2016-12-17 18:23:59
This is a wonderful sharpness very comfortable and comfortable.
This review is about item#38669522.
Selection of fruit tree
5
From Japan
On 2015-04-26 22:53:34
It corresponds to more trees with one. The weak point is that there are many lubrication departments! I will use silicon oil because it will not get burned. Another weakness is. It is green! Actually, I lost it today! No matter how much I search, I can not see it when I am tired! In any case. As long as it is with a tool. Because it is an absolute condition to see! . I want the handle to be orange or pink! I also want a case with an interim order! High damage is also decadent! Because the work is over!
Pruning fruit trees
2
From Japan
On 2015-03-15 14:09:36
It's hard to use for promotion, and also cuts a little thicker branches. Ordinary pruning shears are easier to cut, do teeth move? I can not feel it. 180 mm of the okatsuni better cuts.
This review is about item#38669522.
Planting trees
4
From Japan
On 2014-06-27 15:49:36
It gets cut easily without using grip strength too much.
This review is about item#38669522.
Pruning job
5
From Japan
On 2013-11-18 21:58:55
{Good point} I do not know the durability because there is no time, but I think that it is pretty good, the price is reasonable and there is little shock, sputs and branches are cut smoothly & comfortably, and there is little impact. {Problem} Is not it like a spare part (replacement part) that absorbs impact? Also, since the width of the scissors is wide, it does not enter unless the pruning scissors case is large.
This review is about item#38669522.
Pruning of garden tree
2
From Japan
On 2013-10-28 20:03:31
1) The branches of Seagulls broke comfortably. 2) Although the branches of Maki have no problem, the leaves were often caught between the blades and could not cut. It is used as branch cutting only.
This review is about item#38669522.

Related Products