Buy more than* S$200* and get FREE SHIPPING

Hedge Trimmers

1.00 (1)
Handle Color
Orange
Blade Type
Teflon -S
Overall Length (mm)
340
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1070 38669617 40.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
For grass edge cutting
1
From Japan
On 2017-10-05 17:19:51
The movement of the blade is very bad, and the sharpness is also several steps worse than the lawn scissors used before. Also, I thought that I should have never bought it because it may hit a stopper during use.
This review is about item#38669617.

Related Products