Buy more than* S$200* and get FREE SHIPPING

Gb Type Rod Terminal With Insulating Sleeves

Dimensions S2 (mm)
0.25
Dimensions S1 (mm)
0.15
Dimensions l2 (mm)
10
Dimension l1 (mm)
16
Dimension d2(phi mm)
3
...see all>
Product Options
ADD TO CART
Cross-sectional Area (mm2) AWG Dimension d1(phi mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cross-sectional Area (mm2) AWG Dimension d1(phi mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.75 - 1.3 Gray 1Box(100PC) 1 AI 0.75-10 GY-GB 38643464 15.16 SGD
In stock
0.5 20 1.1 White 1Box(100PC) 1 AI 0.5-10 WH-GB 38643455 15.16 SGD
In stock
ADD TO CART

Related Products