Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

TRIENS Air Hose Reel S Series

4.50 (2)
Connection Shape
(Primary side joint hose) freely R1 / 4
Hose Inside-Diameter (phi mm)
6.5
Material (Hose)
Urethane
Body Weight (kg)
3.5
Dimensions C (mm)
152
Dimensions B (mm)
290
Dimensions A (mm)
314
Maximum Working Pressure (MPa)
1.4
Overall Length (m)
(Hose) 10
Length (m)
(Primary side joint hose) 0.8
Type
Small size
TRUSCO Part Number
365-8988
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SHS-210A 38669775 269.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cleaning · Tire ·
4
From Japan
On 2013-04-28 20:56:28
After returning to the full throttle is no longer one more thing. I expect the durability of the hose.
This review is about item#38669775.
Use of air tools
5
From Japan
On 2012-11-08 12:12:44
This product is good. It is not possible to go back to the fact that winding up the air hose smoothly (using a lock near the length you want to use at the time of use) was wound by hand after use.
This review is about item#38669775.

Related Products