Buy more than* S$200* and get FREE SHIPPING

2Flute End Mill

5.00 (1)
Helix Angle (Degree)
25
Surface Processing
Infinite coating
Number of Blades
2
Material
Ultra-fine cemented carbide
...see all
Product Options
ADD TO CART
Possible Processing Hardness Neck Angle Gamma (Degree) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Possible Processing Hardness Neck Angle Gamma (Degree) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Processing up to to 55HRC 12 1 4 1 45 329-6326 1PC 1 MX225 1 38751465 13.92 SGD
Shipped after 2017-06-02
Workable till to 55HRC - - 10 10 - 357-2790 1PC 1 MX225 10 38751596 68.50 SGD
Shipped after 2017-06-02
Workable till to 55HRC - 3 6 3 - 329-6385 1PC 1 MX225 3 38751526 19.31 SGD
In stock
Workable till to 55HRC - 4 6 4 - 329-6393 1PC 1 MX225 4 38751535 20.72 SGD
In stock
Workable till to 55HRC - 6 6 6 - 329-6415 1PC 1 MX225 6 38751553 23.44 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Key cut
5
From Japan
On 2013-09-02 17:48:53
Strong rigidity due to short tooth length
This review is about item#38751501.

Related Products