Buy more than* S$200* and get FREE SHIPPING

Mugen Coating Lead 30 End Mill 2 Flute

5.00 (2)
Helix Angle (Degree)
30
Surface Processing
Infinite coating
Number of Blades
2
Material
Ultra-fine cemented carbide
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Possible Processing Hardness Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) TRUSCO Part Number Neck Angle Gamma (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Possible Processing Hardness Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) TRUSCO Part Number Neck Angle Gamma (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 Processing up to to 55HRC 3 4 1.5 329-6563 12 1PC 1 MX230 1.5 38751754 13.99 SGD
In stock
45 Processing up to to 55HRC 8 6 4 329-6814 12 1PC 1 MX230 4 38752007 20.99 SGD
Shipped after 2018-01-26
50 Processing up to to 55HRC 12 6 6 329-7012 - 1PC 1 MX230 6 38752201 24.99 SGD
Shipped after 2018-01-26
45 Processing up to to 55HRC 1.6 4 0.8 329-6491 12 1PC 1 MX230 0.8 38751684 18.99 SGD
In stock
45 Processing up to to 55HRC 2.4 4 1.2 329-6539 12 1PC 1 MX230 1.2 38751727 18.99 SGD
Shipped after 2018-01-26
45 Processing up to to 55HRC 5 4 2.5 329-6661 12 1PC 1 MX230 2.5 38751851 13.99 SGD
In stock
45 Processing up to to 55HRC 6 6 3 329-6717 12 1PC 1 MX230 3 38751903 20.99 SGD
Shipped after 2018-01-26
- Workable till to 55HRC 0.2 4 0.1 329-6423 - 1PC 1 MX230 0.1 38751614 55.99 SGD
In stock
- Workable till to 55HRC 0.6 4 0.3 329-6440 - 1PC 1 MX230 0.3 38751632 27.99 SGD
In stock
- Workable till to 55HRC 4 4 2 329-6610 - 1PC 1 MX230 2 38751806 13.99 SGD
In stock
- Workable till to 55HRC - 6 5 329-6911 - 1PC 1 MX230 5 38752104 23.99 SGD
Shipped after 2018-01-26
- Workable till to 55HRC - 8 8 357-2765 - 1PC 1 MX230 8 38752226 54.99 SGD
Shipped after 2018-01-26
45 Processing up to to 55HRC 2 4 1 329-6512 12 1PC 1 MX230 1 38751702 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Quenching cutting
5
From Japan
On 2013-08-17 10:08:56
Repeat purchase
This review is about item#38752226.
To process goods
5
From Japan
On 2013-04-22 13:48:37
Because it takes delivery date, we will purchase from a trading company at a time of hurry, but when we have plenty of delivery time, we are saved. Since items are the same as those you buy at a trading company, we use it with confidence.
This review is about item#38751894.

Related Products