Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mugen Coating Lead 35 End Mill 2 Flute

1.00 (1)
Helix Angle (Degree)
35
Surface Processing
Infinite coating
Number of Blades
2
Material
Ultra-fine cemented carbide
...see all>
Product Options
ADD TO CART
Possible Processing Hardness Neck Angle Gamma (Degree) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Possible Processing Hardness Neck Angle Gamma (Degree) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Workable till to 55HRC - 7.5 4 2.5 - 329-7268 1PC 1 MX235 2.5 38752506 13.99 SGD
In stock
Workable till to 55HRC - - 6 5 - 329-7519 1PC 1 MX235 5 38752752 23.99 SGD
In stock
Processing up to to 55HRC 12 1.5 4 0.5 45 329-7063 1PC 1 MX235 0.5 38752305 18.99 SGD
In stock
- Processing up to 55HRC 12 0.6 4 0.2 45 - 1PC 1 MX235 0.2 38752271 34.99 SGD
In stock
Processing up to to 55HRC - 18 6 6 60 329-7616 1PC 1 MX235 6 38752856 24.99 SGD
In stock
Workable till to 55HRC - 13.8 6 4.6 - 329-7471 1PC 1 MX235 4.6 38752716 48.99 SGD
Shipped after 2018-06-26
Workable till to 55HRC - 16.5 6 5.5 - 329-7560 1PC 1 MX235 5.5 38752804 40.99 SGD
In stock
Processing up to to 55HRC 12 0.3 4 0.1 45 329-7021 1PC 1 MX235 0.1 38752262 55.99 SGD
Shipped after 2018-06-26
Processing up to to 55HRC 12 0.9 4 0.3 45 329-7047 1PC 1 MX235 0.3 38752287 27.99 SGD
In stock
Processing up to to 55HRC 12 2.4 4 0.8 45 329-7098 1PC 1 MX235 0.8 38752332 18.99 SGD
In stock
Processing up to to 55HRC 12 3 4 1 45 329-7110 1PC 1 MX235 1 38752357 13.99 SGD
In stock
Processing up to to 55HRC 12 9 6 3 45 329-7314 1PC 1 MX235 3 38752551 20.99 SGD
In stock
Processing up to to 55HRC 12 6 4 2 45 329-7217 1PC 1 MX235 2 38752454 13.99 SGD
In stock
Processing up to to 55HRC 12 4.5 4 1.5 45 329-7161 1PC 1 MX235 1.5 38752402 13.99 SGD
In stock
Processing up to to 55HRC 12 12 6 4 50 329-7411 1PC 1 MX235 4 38752655 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Sculpture on wood
1
From Japan
On 2018-05-27 17:37:07
Wood that is used in many ways good for processing called Makaba Even such wood Just break at a depth of 0.5 mm! ! ! The lowest item
This review is about item#38752287.

Related Products