Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2Flute End Mill

4.00 (1)
Helix Angle (Degree)
40
Surface Processing
Infinite coating
Number of Blades
2
Material
Ultra-fine cemented carbide
...see all>
Product Options
ADD TO CART
Blade Diameter D (phi mm) TRUSCO Part Number Neck Angle Gamma (Degree) Overall Length L (mm) Possible Processing Hardness Blade Length l (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) TRUSCO Part Number Neck Angle Gamma (Degree) Overall Length L (mm) Possible Processing Hardness Blade Length l (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 329-7993 - - Workable till to 55HRC - 6 1PC 1 MX240 4 38753285 34.99 SGD
In stock
3 329-7896 - - Workable till to 55HRC - 6 1PC 1 MX240 3 38753181 33.99 SGD
In stock
5 329-8094 - - Workable till to 55HRC 20 6 1PC 1 MX240 5 38753382 38.99 SGD
Shipped after 2018-06-29
2 329-7799 - - Workable till to 55HRC 8 4 1PC 1 MX240 2 38753084 28.99 SGD
Shipped after 2018-06-29
2.5 329-7845 - - Workable till to 55HRC - 4 1PC 1 MX240 2.5 38753136 27.99 SGD
Shipped after 2018-06-29
10 357-2641 - 100 Processing up to to 55HRC 40 10 1PC 1 MX240 10 38753522 89.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cut the aluminum composite board acrylic wood etc. with NC
4
From Japan
On 2017-01-18 15:09:38
I also tried a low-priced version but I still have the price only. The magnitude of the noise is the deciding factor.
This review is about item#38753486.

Related Products