Buy more than* S$200* and get FREE SHIPPING

Mugen Coating Lead 45 End Mill 2 Flute

Helix Angle (Degree)
45
Surface Processing
Infinite coating
Number of Blades
2
Material
Ultra-fine cemented carbide
...see all
Product Options
ADD TO CART
Possible Processing Hardness Neck Angle Gamma (Degree) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Possible Processing Hardness Neck Angle Gamma (Degree) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Processing up to to 55HRC 12 10 4 2 50 329-8281 1PC 1 MX245 2 38753626 34.48 SGD
In stock
Workable till to 55HRC - - 6 3 - 329-8302 1PC 1 MX245 3 38753644 44.44 SGD
In stock
Processing up to to 55HRC - 30 6 6 75 329-8337 1PC 1 MX245 6 38753671 55.58 SGD
In stock
Processing up to to 55HRC - 50 10 10 100 357-2595 1PC 1 MX245 10 38753714 95.70 SGD
Shipped after 2017-04-04
Processing up to to 55HRC 12 25 6 5 65 329-8329 1PC 1 MX245 5 38753662 53.00 SGD
Shipped after 2017-04-04
Processing up to to 55HRC 12 20 6 4 60 329-8311 1PC 1 MX245 4 38753653 47.03 SGD
In stock
ADD TO CART

Related Products