Buy more than* S$200* and get FREE SHIPPING

Ball End Mills, Aluminum Use

5.00 (1)
Helix Angle (Degree)
25
Number of Blades
2
Material
Ultra-fine cemented carbide
...see all>
Product Options
ADD TO CART
Ball Radius R (mm) Neck Lower Diameter d2 (mm) Effective Length l1 (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Neck Angle Gamma (Degree) Overall Length L (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ball Radius R (mm) Neck Lower Diameter d2 (mm) Effective Length l1 (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Neck Angle Gamma (Degree) Overall Length L (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 - - 20 10 10 - 100 I 1PC 1 ALB225 R5X20 38754947 89.99 SGD
Shipped after 2018-01-22
0.5 - - 2 4 1 12 60 I 1PC 1 ALB225 R0.5X2 38754721 27.99 SGD
Shipped after 2018-01-22
1 1.94 - 1.5 4 2 - - - 1PC 1 ALB225 R1X1.5X10 38754791 38.99 SGD
Shipped after 2018-01-26
1 - - 4 4 2 - - - 1PC 1 ALB225 R1X4 38754782 27.99 SGD
Shipped after 2018-01-22
1.5 - - 6 6 3 - - - 1PC 1 ALB225 R1.5X6 38754816 38.99 SGD
Shipped after 2018-01-22
0.3 0.56 3 0.45 4 0.6 - - - 1PC 1 ALB225 R0.3X0.45X3 38754703 41.99 SGD
Shipped after 2018-01-26
3 - - - 6 6 - - - 1PC 1 ALB225 R3X12 38754904 48.99 SGD
Shipped after 2018-01-22
1.5 2.85 30 2.5 6 3 - - - 1PC 1 ALB225 R1.5X2.5X30 38754834 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling
5
From Japan
On 2013-09-09 19:17:54
It was cut than I expected
This review is about item#38754931.

Related Products