Buy more than* S$200* and get FREE SHIPPING

Ball End Mill For Resin

5.00 (1)
Helix Angle (Degree)
Number of Blades
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Shape Ball Radius R (mm) Neck Angle Gamma (Degree) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Material 2014 TRUSCO Published Page TRUSCO Part Number Neck Lower Diameter d2 (mm) Effective Length l1 (mm) Item.# Sales Price Availability Qty.
Overall Length L (mm) Shape Ball Radius R (mm) Neck Angle Gamma (Degree) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Material 2014 TRUSCO Published Page TRUSCO Part Number Neck Lower Diameter d2 (mm) Effective Length l1 (mm) Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Chemical wood cutting
5
From Japan
On 2015-01-14 17:50:20
I will exchange early, so I do not know the durability but I am satisfied with the sharpness well. I often use a ball end mill with a long effective tooth length, but it is regrettable that the price will be doubled when it is longer than 10 mm.
This review is about item#38755211.

Related Products