Buy more than* S$200* and get FREE SHIPPING

2 flute ball end mill for high hardness

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0069
Helix Angle (Degree)
30
Ball Radius R (mm)
2
Neck Angle Gamma (Degree)
12
Blade Length l (mm)
6
Shank Diameter d (phi mm)
4
Blade Diameter D (phi mm)
4
Overall Length L (mm)
70
Number of Blades
2
TRUSCO Part Number
424-0987
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 MSBH 230 R shank 4 38758912 37.45 SGD
In stock
ADD TO CART

Related Products