Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long Neck ball hard (for high hardness)

5.00 (2)
Helix Angle (Degree)
30
Neck Angle Gamma (Degree)
12
Shank Diameter d (phi mm)
4
Number of Blades
2
...see all>
Product Options
ADD TO CART
Neck Lower Diameter d2 (mm) Effective Length l1 (mm) Blade Length l (mm) Blade Diameter D (phi mm) Overall Length L (mm) Ball Radius R (mm) TRUSCO Part Number Effective Length toward Working Inclination 3Degree Effective Length toward Working Inclination 2Degree Effective Length toward Working Inclination 1Degree30' Effective Length toward Working Inclination 1' Effective Length toward Working Inclination 30' Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Neck Lower Diameter d2 (mm) Effective Length l1 (mm) Blade Length l (mm) Blade Diameter D (phi mm) Overall Length L (mm) Ball Radius R (mm) TRUSCO Part Number Effective Length toward Working Inclination 3Degree Effective Length toward Working Inclination 2Degree Effective Length toward Working Inclination 1Degree30' Effective Length toward Working Inclination 1' Effective Length toward Working Inclination 30' Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.45 20 1.1 1.5 55 0.75 344-2926 Free 23.92 22.84 21.85 20.94 1pc 1 MRBH230 R0.75X20 38760023 52.99 SGD
Shipped after 2018-06-25
1.45 16 1.1 1.5 50 0.75 344-2918 21.15 19.14 18.27 17.49 16.77 1pc 1 MRBH230 R0.75X16 38760014 52.99 SGD
Shipped after 2018-06-25
1.45 14 1.1 1.5 50 0.75 344-2900 18.49 16.74 15.99 15.31 14.69 1pc 1 MRBH230 R0.75X14 38760005 52.99 SGD
Shipped after 2018-06-25
2.4 35 2.3 2.5 70 1.25 344-3124 Free Free Free 38.27 36.69 1pc 1 MRBH230 R1.25X35 38760276 82.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting work of steel material
5
From Japan
On 2017-08-30 13:22:36
Although it was possible to cut even with the hardness of HRC 60, it can truly crunch. A little, impressed.
This review is about item#38760391.
Cutting
5
From Japan
On 2017-05-05 14:45:11
I am using it for light metal, but I use it without particular problem. I think that it can be used normally for iron and SUS if the cut is suppressed. I also want to purchase.
This review is about item#38760111.

Related Products