Buy more than* S$200* and get FREE SHIPPING

Infinite point drill for pilot hole processing

Helix Angle (Degree)
25
Neck Angle Gamma (Degree)
15
Shank Diameter d (phi mm)
3
Overall Length L (mm)
38
Number of Blades
2
...see all>
Product Options
ADD TO CART
Flute Length l (mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length l (mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 1 1pc 1 MDR-PD 1 38762911 63.99 SGD
Shipped after 2018-02-23
0.2 0.1 1pc 1 MDR-PD 0.1 38762823 80.99 SGD
Shipped after 2018-02-23
0.4 0.2 1pc 1 MDR-PD 0.2 38762832 72.99 SGD
Shipped after 2018-02-23
0.6 0.3 1pc 1 MDR-PD 0.3 38762841 63.99 SGD
Shipped after 2018-02-23
0.6 0.4 1pc 1 MDR-PD 0.4 38762857 63.99 SGD
Shipped after 2018-02-23
1 0.5 1pc 1 MDR-PD 0.5 38762866 63.99 SGD
Shipped after 2018-02-23
1 0.6 1pc 1 MDR-PD 0.6 38762875 63.99 SGD
Shipped after 2018-02-23
1.2 0.7 1pc 1 MDR-PD 0.7 38762884 63.99 SGD
Shipped after 2018-02-23
1.2 0.8 1pc 1 MDR-PD 0.8 38762893 63.99 SGD
Shipped after 2018-02-23
1.8 0.9 1pc 1 MDR-PD 0.9 38762902 63.99 SGD
Shipped after 2018-02-23
ADD TO CART

Related Products